QWIIC 12BIT 4CHANNEL ADS1015

商品レビューを投稿する
返品不可
お気に入りに追加
内容量1個 注文コード69132299 品番DEV-15334
大変申し訳ございませんが、只今品切れしております。
2026年7月上旬より順次出荷を予定しています。
参考基準価格(税別)¥5,520 販売価格(税込) ¥6,048
販売価格(税別)
5,498

Description
A lot of the time you just need to add more analog inputs to solve a problem. It happens. The SparkFun Qwiic 12 Bit ADC can provide four channels of I2C controlled ADC input to your Qwiic enabled project. These channels can be used as single-ended inputs, or in pairs for differential inputs. What makes this even more powerful is that it has a programmable gain amplifier that lets you "zoom in" on a very small change in analog voltage(but will still effect your input range and resolution). Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.
The ADS1015 uses its own internal voltage reference for measurements, but a ground and 3.3V reference are also available on the pin outs for users. This ADC board includes screw pin terminals on the four channels of input, allowing for solderless connection to voltage sources in your setup. It also has an address jumper that lets you choose one of four unique addresses(0x48, 0x49, 0x4A, 0x4B). With this, you can connect up to four of these on the same I2C bus and have sixteen channels of ADC. The maximum resolution of the converter is 12-bits in differential mode and 11-bits for single-ended inputs. Step sizes range from 125μV per count to 3mV per count depending on the full-scale range(FSR)setting.
We have included an onboard 10K trimpot connected to channel A3. This is handy for initial setup testing and can be used as a simple variable input to your project. But don't worry, we added an isolation jumper so you can use channel A3 however you'd like.
Note:The I2C address of the ADS1015 is 0x48 and is jumper selectable to 0x49, 0x4A, 0x4B. A multiplexer/Mux is required to communicate to multiple ADS1015 sensors on a single bus. If you need to use more than one ADS1015 sensor consider using the Qwiic Mux Breakout.
The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.
Get Started with the SparkFun Qwiic 12-Bit ADC Hookup Guide
Features
ADS1015
Operating Voltage(VDD):2.0V-5.5V
(Note:When powering with a Qwiic cable, the input range is only 3.3v)
Operating Temperature:-40℃ to 125℃
Operation Modes:Single-Shot, Continuous-Conversion(Default), and Duty Cycling
Analog Inputs:Measurement Type:Single-Ended(Default)
Input Voltage Range:GND to VDD
Full Scale Range(FSR):±.256V to ±6.114V(Default:2.048V)
Resolution:12-bit(Differential)or 11-bit(Single-Ended)
LSB size:0.125mV - 3mV(Default:1 mV)
Sample Rate:128 Hz to 3.3 kHz(Default:1600SPS)
Current Consumption(Typical):150μA-200μA
I2C Address:0x48(Default), 0x49, 0x4A, or 0x4B
Screw pin terminals for solderless connection to voltage sources
Four unique I2C addresses:0x48
0x49
0x4A
0x4B
2x Qwiic connection ports
Onboard 10K trimpot

アズワン品番67-0360-13

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする