Description
The SparkFun Thing Plus - RP2040 is a low-cost, high performance board with flexible digital interfaces featuring the Raspberry Pi Foundation's RP2040 microcontroller. Besides the Thing Plus or
Feather
footprint(with 18 GPIO pins), the board also includes an SD card slot, 16MB(128Mbit)flash memory, a JST single cell battery connector(with a charging circuit and fuel gauge sensor), an addressable WS2812 RGB LED, JTAG PTH pins, four(4-40 screw)mounting holes, and our signature Qwiic connector.
The RP2040 contains two ARM Cortex-M0+ processors(up to 133MHz)and features:264kB of embedded SRAM in six banks
6 dedicated IO for SPI Flash(supporting XIP)
30 multifunction GPIO:Dedicated hardware for commonly used peripherals
Programmable IO for extended peripheral support
Four 12-bit ADC channels with internal temperature sensor(up to 0.5 MSa/s)
USB 1.1 Host/Device functionality
The RP2040 is supported with both C/C++ and MicroPython cross-platform development environments, including easy access to runtime debugging. It has UF2 boot and floating-point routines baked into the chip. While the chip has a large amount of internal RAM, the board includes an additional 16MB of external QSPI flash memory to store program code.
The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.
Get Started With the Thing Plus RP2040 Hookup Guide
Features
SparkFun Thing Plus - RP2040 Features
Raspberry Pi Foundation's RP2040 microcontroller
16MB QSPI Flash Memory
JTAG PTH Pins
Thing Plus(or Feather)Form-Factor:18[1]x Multifunctional GPIO Pins[2]
Four available 12-bit ADC channels with internal temperature sensor(500kSa/s)
Up to eight 2-channel PWM
Up to two UARTs
Up to two I2C buses
Up to two SPI buses
USB-C Connector:USB 1.1 Host/Device functionality
2-pin JST Connector for a LiPo Battery
(not included)
500mA charging circuit
Qwiic Connector
Buttons:Boot
Reset
LEDs:PWR
- Red 3.3V power indicator
CHG
- Yellow battery charging indicator
25
- Blue status/test LED(
GPIO 25
)
WS2812
- Addressable RGB LED(
GPIO 08
)
Four Mounting Holes:4-40 screw compatible
Dimensions:2.3"×0.9"
RP2040 General Features
Dual Cortex M0+ processors, up to 133 MHz
264 kB of embedded SRAM in 6 banks
6 dedicated IO for QSPI flash, supporting execute in place(XIP)
30 programmable IO for extended peripheral support
SWD interface
Timer with 4 alarms
Real time counter(RTC)
USB 1.1 Host/Device functionality
Supported programming languages
MicroPython
C/C++
1.
Note:
GPIO 08
is not included in this count, as it passes through the WS2812 addressable RGB LED first.
GPIO 07
and
GPIO 23
are counted as a single GPIO because they are tied together.
2.
Note:The GPIO pins are programmable so you can reconfigure the pins! Check out the RP2040 datasheet for more information on the GPIO functionality.