XBee 3 Pro Module - U.FL Antenna

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード69145800 品番WRL-15129
参考基準価格(税別)¥13,300 販売価格(税込) ¥14,278
販売価格(税別)
12,980

Description
After years of popularity with the XBee Series 1 and XBee Series 2 Pro Modules, we now have the XBee Series 3 Pro which brings the best of both worlds. XBee 3 not only handles 802.15.4, and ZigBee, but also BLE protocols and you can now talk to the modules over UART or SPI as well. With a 300ft indoor range, or 2mile outdoor/line-of-sight range, you can set up a mesh network to talk to or communicate with various devices around your house, work, or other area.
This module has the familiar XBee package while sporting a U.FL connector to add an antenna. You also get a built in microcontroller so you can also configure and program the modules using MicroPython as well as Digi's XCTU software. With a HCS08 CPU running at up to 50.33MHz, 15x digital I/O pins, and 4x 10-bit ADC pins these modules can even hold their own as a microcontroller.
Note:While these are backwards compatible in many ways with the XBee 1s and 2s, they are not completely compatible. Please see documentation for differences if you plan on adding these to an existing project.
Features
RF 250Kbps, Serial 1Mbps
300ft(indoor)to 2 mile(outdoor)range
Transmit power +19dBM @ 135mA
Receiver Sensitivity -103dBm @ 15mA
4x 10-bit ADC inputs
15x Digital I/O pins
HCS08 CPU at up to 50.33MHz
128/256 bit AES Encryption
2.1V to 3.6V operating voltage
1.7 μA power-down current
Built in RS-485 support
AT command or API frame support
FCC Certified

アズワン品番67-0429-52

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする