Flat Cutter - 0.0312" Diameter, #122 3 Pack

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード69702074 品番TOL-14853
参考基準価格(税別)¥16,500 販売価格(税込) ¥17,578
販売価格(税別)
15,980

Description
This is a three pack of flat mills from Carbide 3D that are perfect for fabricating flat or prismatic surfaces. Each mill in this pack features a cutting diameter of 0.0312 inches, a shank diameter of 0.125 inches, and a cutting length of 0.0625 inches. These cutters really are great for precision 3D machining and fabrication.
Each cutter is made of solid carbide to ensure long lasting use.
Features
Cutting Diameter:0.0312"
Cutting Length:0.0625"
Shank Diameter:0.125"

アズワン品番67-0428-46

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする