Flat Cutter - 0.125" Diameter, #102 3 Pack

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード69702090 品番TOL-14849
参考基準価格(税別)¥13,700 販売価格(税込) ¥14,278
販売価格(税別)
12,980

Description
This is a three pack of flat mills from Carbide 3D that are perfect for roughing or machining flat or prismatic parts. Each mill in this pack features a cutting and shank diameter of 0.125 inches and a cutting length of 0.5 inches. These cutters provide you with a specialized tool for 3D machining and fabrication.
Each cutter is made of solid carbide to ensure long lasting use.
Features
Cutting Diameter:0.125in
Cutting Length:0.5in
Shank Diameter:0.125in

アズワン品番67-0428-42

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする