Iridium/GPS/GLONASS Passive Antenna

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード69717368 品番GPS-16838
参考基準価格(税別)¥25,700 販売価格(税込) ¥27,478
販売価格(税別)
24,980

Description
The M1600HCT-P-SMA is unique antenna combining the ability to communicate with the Iridium satellite network while simultaneously receiving L1 GNSS signals(GPS and GLONASS). This makes the M1600HCT the perfect antenna for tracking devices that transmit their position over Iridium. In addition, weighing only 11 grams, the antenna can achieve IP67 when seated against an SMA bulkhead connection(there is a small o-ring built into the base).
This product is designed for applications requiring high quality reception of the Iridium network and is ideal when:the orientation of the unit containing the antenna is random, the unit is used in harsh environments, and/or the antenna is mounted externally and in close proximity to other antennas.
Features
Frequency
GPS(1575 MHz)
GLONASS(1602 MHz)
Iridium(1616 - 1626 MHz)
Polarization:RHCP
Peak Gain:GPS:-3 dBic
GLONASS:0 dBic
Iridum:2.8 dBic
Impedance:50 Ohm
RF Connector:SMA
Dimensions:48mm×18.5mm
Weight:11g

アズワン品番67-0423-85

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする