LED - Red with Resistor 5mm 25 pack

商品レビューを投稿する
返品不可
お気に入りに追加
内容量1個 注文コード69717684 品番COM-14560
大変申し訳ございませんが、只今品切れしております。
2026年7月上旬より順次出荷を予定しています。
参考基準価格(税別)¥4,340 販売価格(税込) ¥4,728
販売価格(税別)
4,298

Description
You don't have to worry about adding a resistor to an LED if you get an LED with a built in resistor! This pack of 25 red 5mm LEDs will help alleviate any frustrations you've had with accidentally burning them out by having a resistor in the diode itself. Each LED has an operating voltage range of 2.0V to 5V to help make your next project shine!
Each pack of these LEDs are conveniently bagged in reusable ESD safe packaging to make sure nothing accidentally gets damaged before you are able to use them.
Features
Operating Voltage Range:2.0V-5.0V
Standard Size - T1 3/4 5mm
Brightness:2000-3000 MCD
Color:620-625 NM

アズワン品番67-0421-03

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする