OpenMV FLIR Lepton Adapter Module

商品レビューを投稿する
取扱い終了
お気に入りに追加
内容量1個 注文コード69723528 品番DEV-16779
大変申し訳ございませんが、この商品は取り扱いを終了いたしました。
参考基準価格(税別)¥4,990

Description
The FLIR(R)Lepton(R)Adapter Module allows your OpenMV Camera to interface with the FLIR(R)Lepton(R)(version 1, 2 or 3)Thermal Imaging sensors for Thermal Vision applications. Combining machine vision with thermal imaging allows you to better pinpoint or identify the objects you wish to to measure the temperature with astounding accuracy. By adding this board along with a FLIR Lepton Module(sold separately)you will have a perfect plug and code system for achieving new imaging solutions.
Note:The OpenMV FLIR Lepton Adapter Module
does not
include a FLIR Lepton Module. You pick one up today by following this link or by clicking the product in the Hookup Accessories below.
Features
Dimensions
Weight 2g
Length 36mm
Width 16mm
Height 8mm

アズワン品番67-0423-11

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする