仕様●寸法ER(mm):R19●寸法EW(mm):32(-0.1〜0)
内径(Φmm)80、100
寸法A(mm)41
寸法D(mm)36
寸法J(mm)-
寸法CD(mm)Φ20H9
寸法LE(mm)-
寸法CP(mm)-
寸法CA(mm)85
寸法CB(mm)-
寸法CW(mm)-
寸法CC(mm)30
寸法CR(mm)-
寸法CV(mm)-
寸法CE(mm)-
寸法CK(mm)-
寸法CT(mm)-
寸法KKM20×1.5
寸法ED(mm)-
寸法EF(mm)-
寸法RA(mm)104
寸法TW(mm)-
寸法FW(mm)-
寸法CF(mm)Φ36