材質(本体)特殊ステンレス、(ローラー)合金鋼、(ローラー軸/スプリング/セットスクリュー)SUS304、(ブッシュ/ロックピン)銅合金
サイズ60
寸法D(mm)41
寸法L(mm)232.5
寸法L1(mm)119
寸法L2(mm)155
寸法L3(mm)22
寸法A(mm)45
寸法A1(mm)16
寸法B(mm)129
寸法B1(mm)41.5
寸法B2(mm)60
寸法B3(mm)44
寸法S(mm)41.5
六角レンチ径(Φmm)4・6・8・14
質量(kg)2.5
使用荷重(t)2.5