用途・小型で細かなフライス加工を可能に。適合【エンドミル】271112711227113セット内容コレットチャックΦ3mm用(装着済み)、エンドミル2種(Φ2mm、3mm)、ミニ高さ自由クランプセット1式、ミニバイス用取り付けネジセット1式、コレットチャックΦ3mm用(装着済み)、スパナ1個、L型レンチ1個、固定用クランプ2個、マイクロ・クロステーブル用取り付けネジセット1式幅(mm)210質量(kg)4.2高さ(mm)370出力(kW)0.055奥行(mm)235電源(V)単相100消費電力(W)55テーブル寸法(mm)210×70電源コード(m)2主軸回転数(min-1[r.p.m])8000~17000適合クランプ24256床面積(mm2)【設置】120×235移動量(mm)【X×Y×Z】132×46×90軸端~テーブル間距離(mm)最大95