Y'sGOD(12件のレビュー)欠品中
この1台で鉄・木材・アルミ・塩ビを切断。オールマイティーチップソー装着の2枚刃式チップソー切断機。握りやすく作業も楽な、人間工学デザインのツインハンドル。丈夫でお手入れしやすいアルミダイカストカバー。部材に切り込みやすいローラー、安全性にも配慮したロックスイッチ採用。壁面などへの垂直作業、低振動で真上からの部材切断、部材に窓を開ける事もできます。取り回しが良い約2.5kg軽量設計、最大切込み深さ18~20mm
用途多種材切断/木材・鉄・アルミ・塩ビ ※純正刃使用時チップソー外径(Φmm)(A)1番目/90、(B)2番目/90最大切込深さ(mm)18~20対応材質木工用、鉄工用、アルミ用、樹脂用回転数(min-1[r.p.m])7500電源(V)AC100最大消費電力(W)800コード長さ(m)2チップソー厚さ(mm)(A)1番目/1.6、(B)2番目/1.6刃数(p)(A)1番目/24、(B)2番目/24定格時間(分)30寸法(幅W×奥行D×高さH)(mm)300×160×180規格二重絶縁、電気用品安全法(PSEマーク)対応仕様特殊内径/オールマイティーチップ使用刃外径(mm)(A)1番目/90、(B)2番目/90周波数(Hz)50/60適合替刃WB-90付属品六角レンチ、潤滑ワックス×10本質量(kg)2.5