ミルウォーキーツール7日以内出荷
軟鋼板厚さ3.5mmまで切れる切断性能。曲線形状や窓抜き形状でも速やかで綺麗に切れます。無断変速モードとサイドハンドル装着で、制御性アップ。小さい切断半径で、タイトな曲線で切れる。1充電で最大29メートルの切断 (M18 5.0Ahバッテリーを装着時)。本体に取り付け可能な切り屑収集用チップバッグで、作業後清掃を楽に
付属品本体、ケース、サイドハンドル、チップバッグ適合バッテリープラットフォーム:M18(TM) REDLITHIUM(TM)-ION性能切断:3.5(最大厚さ)アルミ鋼板 < 250N/mm2(mm)、3.5(最大厚さ)金属板 < 400N/mm2(mm)、2.3(最大厚さ)金属板 < 600N/mm2(mm)、1.8(最大厚さ)金属板 < 800N/mm2(mm)質量(kg)3.4(12.0 Ahバッテリー装着時)ストローク速度:(無負荷時)0-1200/min電圧(V)18溝幅(mm)切断:6.35最小切断半径(mm)64径(mm)下穴:35(窓抜き切断する場合)