絞り込み
ブランド
- Baumer
- 渡辺電機工業(84)
- LEM(53)
- omron(オムロン)(32)
- シュナイダーエレクトリック(32)
- SIEMENS(31)
- ミネベアミツミ(28)
- LASCAR(27)
- RED LION(27)
- フエニックス・コンタクト(25)
- COCO RESEARCH(ココリサーチ)(21)
- オムロンヘルスケア(19)
- Murata Power Solutions(14)
- SICK(13)
- AUTONICS(オートニクス)(12)
- ABB(9)
- Nuvotem Talema(9)
- Sifam Tinsley(8)
- 鶴賀電機(7)
- MURATA(村田製作所)(6)
- ブランドをもっと見る
「入力種類」から絞り込む

デジタルパネルメータ LED PA418シリーズ
Baumer¥129,800税込¥142,7801個7日以内出荷For standard signals, temperature, strain gauge.Inputs: Voltage ±10 V / current ±20 mA / thermocouples J,K,T,Pt100 / strain gauge / potentiometer Programmable characteristic curve with 11 control points Three programmable control inputs Min, Max, Tare functions Display stabilization filter Analogue output 4…20 mA or 0…10 V Interface RS232 or RS485 LED display, 5-digits, 3 Colours DIN housing 96 x 48 mm仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:45mm●幅:92mm●表示桁数:5●文字の高さ寸法:14 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●動作原理:デジタル●コード番号:189-2676アズワン品番65-7350-83
デジタルパネルメータ LED PA418シリーズ
Baumer¥129,800税込¥142,7801個7日以内出荷For standard signals, temperature, strain gauge.Inputs: Voltage ±10 V / current ±20 mA / thermocouples J,K,T,Pt100 / strain gauge / potentiometer Programmable characteristic curve with 11 control points Three programmable control inputs Min, Max, Tare functions Display stabilization filter Analogue output 4…20 mA or 0…10 V Interface RS232 or RS485 LED display, 5-digits, 3 Colours DIN housing 96 x 48 mm仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:45mm●幅:92mm●表示桁数:5●文字の高さ寸法:14 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●シリーズ:PA418●コード番号:189-2677アズワン品番65-7350-44
デジタルパネルメータ LED TA1220シリーズ
Baumer¥77,980税込¥85,7781個7日以内出荷RPM, speed, frequency display with 2 limits.Reading programmable as 1/s, 1/min, 1/h Input: NPN, PNP, Namur, TTL, 10…600 VAC Two limits SET 1 and SET 2 Sensor supply 5 V, 8 V, 12 V Frequency 0.01 Hz…7 kHz Period duration measurement LED display, 4-digits DIN housing 48 x 24 mm Interface RS485仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:22.2mm●幅:45mm●表示桁数:4●文字の高さ寸法:10 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●測定範囲:1 A, 30 W, 110 V dc, 150 VA, 250 V ac●動作原理:デジタル●コード番号:189-2674アズワン品番65-7350-15
デジタルパネルメータ LED TA1220シリーズ
Baumer¥77,980税込¥85,7781個7日以内出荷RPM, speed, frequency display with 2 limits.Reading programmable as 1/s, 1/min, 1/h Input: NPN, PNP, Namur, TTL, 10…600 VAC Two limits SET 1 and SET 2 Sensor supply 5 V, 8 V, 12 V Frequency 0.01 Hz…7 kHz Period duration measurement LED display, 4-digits DIN housing 48 x 24 mm Interface RS485仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:22.2mm●幅:45mm●表示桁数:4●文字の高さ寸法:10 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●測定範囲:1 A, 30 W, 110 V dc, 150 VA, 250 V ac●動作原理:デジタルアズワン品番65-7353-34
デジタルパネルメータ LED PA418シリーズ
Baumer¥129,800税込¥142,7801個7日以内出荷仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:45mm●幅:92mm●表示桁数:5●文字の高さ寸法:14 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●動作原理:デジタルアズワン品番65-7353-64
デジタルパネルメータ LED PA403シリーズ
Baumer¥56,980~税込¥62,678~1個7日以内出荷入力電圧: AC / DC → 600 V 電流入力: AC / DC 1 A、5 A、シャント(高精度抵抗器): 60 又は 100 mV 表示範囲は線形化できます 2 つの制限 LED ディスプレイ、4 桁 DIN ハウジング 96 x 48 mm