送風機用インバーター単相100VPanasonic(パナソニック)3日以内出荷
1)多彩な外部制御。外部からの運転/停止はもとより、DC0~5V・DC0~10V・DC4~20mAによる周波数変更が可能です。2)低騒音運転。高キャリア正弦波PWM方式により、商用電源駆動時に匹敵する低騒音での運転が可能です。3)遠隔からの運転モードの設定。簡易型遠隔風量調整スイッチ(オプション)により、運転/停止および周波数変更が遠隔から行えます。4)周波数ジャンプの設定が最大3点。特定周波数で共振が生じた場合、その周波数を最大3点まで回避設定ができます。5)送風機に適したパラメータに初期設定。送風機に適したパラメータに初期設定しているため、余分な設定をする必要はありません。(一部設定は必要)。6)運転周波数を記憶。電源を一度遮断しても、前回運転した周波数を記憶しています。
仕様●V/Fパターン:初期設定:1.5乗低減トルク負荷●周波数ジャンプ:3点●周波数指令:本体操作ダイヤル、外部信号(無電圧信号、DC0~5V、DC0~10V、DC4~20mA)制御方式高キャリア(0.7~14.5kHz)周波数PWM制御方式(初期設定:14.5kHz)出力電圧(V)単相100入力電圧(V)単相100電源電圧(V)単相AC100V±10%保存温度(℃)-20~65(輸送時などの短期間に適用できる温度です)出力周波数(Hz)0.5~60(始動周波数0.5Hz)、運転周波数は15~60(初期設定)加減速時間初期設定:15秒電源周波数(Hz)50/60±5%過負荷電流定格150%1分間保護機能不足電圧(単相100V機種のみ)、過電流、過電圧、過負荷遮断、ストール防止、フィン加熱、パラメータ記憶素子異常、CPUエラー、アナログ入力異常、内部回路異常標高(m)1000以下振動(m/s2)5.9(0.6G)以下、10~55Hz(X、Y、Z各方向)雰囲気屋内(腐食性ガス、引火性ガス、オイルミスト、じんあいのないこと)周囲温度(℃)-10~40(凍結のないこと)運転モード本体運転、外部運転(無電圧信号)特性1)多彩な外部制御外部からの運転/停止はもとより、DC0~5V・DC0~10V・DC4~20mAによる周波数変更が可能です。2)低騒音運転高キャリア周波数PWM制御方式により、商用電源駆動時に匹敵する低騒音での運転が可能です。3)遠隔からの運転モードの設定簡易型遠隔風量調整スイッチ(オプション)により、運転/停止および周波数変更が遠隔から行えます。4)周波数ジャンプの設定が最大3点特定周波数で共振が生じた場合、その周波数を最大3点まで回避設定ができます。5)送風機に適したパラメータに初期設定送風機に適したパラメータに初期設定しているため、余分な設定をする必要はありません。(一部設定は必要)6)運転周波数を記憶電源を一度遮断しても、前回運転した周波数を記憶しています。周囲湿度(%)相対湿度90以下(結露のないこと)