醸造向け温度計HANNA(ハンナインスツルメンツ・ジャパン)4日以内出荷
ビールやワインの醸造向けの温度計です。樽やタンクの深くまで届く1mのステンレス製センサーを採用。ハンナ独自のCAL Check機能により電源ON時に自動的に内部回路をチェック。単四電池3個で約4500時間の継続使用ができ、電池残量が10%を下回ると画面上でお知らせするので安心です。
電源単四アルカリ電池3個(約4500時間の使用が可能)測定範囲(℃)-20.0~120.0(検出単位:0.1)精度(℃)電極:±0.3(-10.0~80.0)、±0.7(それ以外)測定対象醸造用温度センサーFC 762N2(1mステンレス製、サーミスタ)使用環境-20~50℃(相対湿度100%以下)オートパワーオフ8分後、60分後、OFFから選択可能RoHS指令(10物質対応)対応防水IP65