仕様Brand:Core i7、CPU PCIe Lanes:20、Chipset Compatability:Intel 700 Series ChipsetIntel 600 Series Chipset、E-core Max Turbo Frequency (GHz)3:Up to 4.2、In-Box Thermal Solution:RM1、Intel Turbo Boost Max Technology 3.0 Frequency (GHz)2:Up to 5.4、Reliability、Availability&Serviceability:ECC、Intel Thermal Velocity Boost Frequency (GHz)2:非搭載【非対応】Unlocked4、Intel SIPP7、Intel vPro6、8、Reliability、Availability&Serviceability6、Unlocked4チャンネル数(最大メモリー)2対応ISM6、Intel SIPP7、Intel vPro6,8メモリー最大192GB、(種類)Up to DDR5 5600 MT/s Up to DDR4 3200 MT/sキャッシュメモリ(MB)Intel Smart Cache (L3) Size:33、Total L2 Cache:28保証期間Box: 3年間、Tray: 3年間適合ソケットLGA1700プロセッサー(ナンバー)i7-14700、(ベースパワー)65W、(GPU名)Intel UHD Graphics 770動作周波数(GHz)最大5.40RoHS指令(10物質対応)対応周波数(GHz)(P-core Max Turbo)Up to 5.3コア数(P-cores + E-cores):20 (8P+12E)スレッド数28最大電力(W)(ターボ)219
仕様【CPU PCIe Lanes】24【Intel Thermal Velocity Boost Frequency (GHz)2】Up to 5.7【Intel Turbo Boost Max Technology 3.0 Frequency (GHz)2】Up to 5.6【Memory Channels】2【Processor Graphics】Intel Graphics【Reliability, Availability, & Serviceability6】Enabled【Unlocked4】あり【Intel SIPP7】あり消費電力(W)【Processor Base Power】125周波数【Eコア 最大ターボ(GHz)3】Up to 4.6速度【最大メモリー】DDR5 6400(MT/s)5最大消費電力(W)250(ターボブースト動作時)スレッド【プロセッサー】24メモリー容量最大192GB保証期間Box: 3 Year Limited互換性【チップセット】Intel 800 Series Chipsetプロセッサー285KソケットLGA1851RoHS指令(10物質対応)対応最大動作周波数(GHz)【P-core】Up to 5.5コアプロセッサ【P-cores + E-cores】24 (8P+16E)容量(MB)【Intel Smart Cache (L3) 】36【Total L2 Cache】40
仕様【PCI Expressバージョン】PCIe 5.0【Processor Technology for CPU Cores】TSMC 5nm FinFET【TDP】350W【プラットフォーム】デスクトップシリーズAMD Ryzen PRO Processors、AMD Ryzen Threadripper PRO 7000 WX-Series対応OSWindows 11 - 64-Bit ビット版RHEL x86 64ビットUbuntu x86 64ビット対応するオペレーティングシステム (OS) は製造元により異なります。速度【最大メモリー】Up to 5200MT/sメモリーDDR5、【チャネル】8適合ソケットSP6キャッシュメモリー【L1】1.5MB【L2】24MB【L3】128MBRoHS指令(10物質対応)対応コア数【CPU】24スレッド数48クロック周波数【ベース】4.2GHz最大動作周波数(GHz)最大 5.3最大動作温度(℃)95