JVC(ビクター)8日以内出荷
オリジナルマスターを感じる美しい響きと広がり。ウッドコーンオーディオ発売15周年記念モデルです。これまで培った音響テクノロジーに磨きをかけるとともにより豊かな音楽表現と広い音場空間を再生。更にメーカー独自のデジタル高音質化技術「K2テクノロジー」を搭載。CDやハイレゾ音源はもちろん、ワイヤレス再生でもハイレゾ相当の高音質を実現しました。あわせてスマートフォンのワイヤレスで楽しめるBluetooth搭載、USBメモリーを接続することによりFLAC/WAVファイルの再生、CD/ラジオ放送、外部入力の録音に対応しています。
付属品リモコン、単4乾電池×2(リモコン動作確認用)、FM簡易アンテナ、スピーカーコード仕様●再生可能フォーマット:MP3/WMA/FLAC/WAV●サブウーハー出力端子:【アンプ】1●実用最大出力:【アンプ】50W+50W(JEITA4Ω)●サウンド:K2テクノロジー、重低音再生 、BASS/TREBLE●プリセット数:【チューナー】40局(FM)電源AC100V(50Hz/60Hz共用)消費電力【電源】定格消費電力:45W、待機時:11W以下(Bluetooth(R)スタンバイ時)、0.5W以下(待機時)寸法(幅W×高さH×奥行D)(mm)スピーカー部:120×161×264/2.2kg(1本)機能録音(フォーマット):MP3(128kbps/192kbps)、ディマー機能、チャイルドロック、オートパワーセーブ(節電機能)周波数範囲[受信]【チューナー】FM:76.0MHz~95.0MHz入力端子【アンプ(音声)】アナログ×2、デジタル×2(光1、同軸1)スピーカー形式:フルレンジバスレフ、異方性振動板:●、響板・響棒:竹響板&チェリー響棒、ウッドブロック:(8角形メイプル材)、メイプルチップ吸音材:●、ユニット:9.0cm ウッドコーン×1(1本)出力端子【アンプ(音声)】アナログ×1タイマースリープタイマーヘッドフォン端子【アンプ(ステレオミニジャック)】1対応CD再生可能メディア:音楽CD、CD-R/RW(MP3、WMA)、リピート/ランダム/ プログラム演奏:●/●/●Bluetoothバージョン/規格:Ver. 4.2、対応プロファイル/コーデック:A2DP、AVRCP/SBC、AAC、aptX(SCMS-T 方式)本体寸法(幅W×高さH×奥行D)(mm)279×118×289/4.3kgUSB【アンプ】1(録音/再生)