ノボル電機5日以内出荷
海上衝突予防法施行規則に定められた技術基準に適合する120デシベル第四種汽笛(長さ20m未満の船舶用)です。マイク放送・テープ放送など(別売のアンプ・マイクロホンとの組み合わせは自由自在、後付も可能です。第4種汽笛として吹鳴機能に加え、30W、16Ωのスピーカとしても使用できます。オールインワンの一体型です。電子回路部とスピーカ部が一体構成なので取付工事が極めて簡単です。電源コードは無極性ですので極性を考える必要はありません。押しボタンスイッチを押すだけで吹鳴しますので、取り扱いが簡単です。外気に触れるところは全て耐候性プラスチックを採用しました。ネジ類は全てステンレス製です。発振用スイッチは接点容量DC30V/3A以上を使用してください。汽笛専用アンプMA-427なら、汽笛スイッチとマイク入力が搭載されています。
全長(mm)293質量(kg)2.8周波数(Hz)650電圧(V)DC23~30スイッチ【発信用】接点容量 DC30V 3A以上を使用のこと電源コード(m)白線(+)、黒線(-) VCTF 0.75mm2×4芯 5入力(W)30口径(mm)280×180インピーダンス(Ω)16防水性屋外仕様