仕様●指針・積算型●付加仕様なし●パルス出力なし●補助記号なし材質内コウ:ステンレス鋼鋳鋼型式B-F材質(本体)球状黒鉛鋳鉄流体水フランジ規格:JIS10K、形状:FFフランジ出力なし温度(℃)110以下(液体)精度±1.0%桁数積算カウンタ:5(99999×100L)寸法T(mm)20寸法W(mm)86アナログ出力直接出力不可(外部にDA変換器が必要です。)精度(%)±1.0以内最小単位1L(指針目盛板)、100L(積算カウンタ)主な用途一般用寸法n(mm)4適合流体水、温水、高温水、その他周囲温度(℃)-10~60材質(羽根車)りん青銅板粘度(mPa・s)1相当(液体)寸法h(Φmm)19許容圧力(MPa)11回転表示100L(指針目盛板)圧力(MPa)2.0以下(液体)ヘッドカバー材質:ねずみ鋳鉄、球状黒鉛鋳鉄