12.7sq.ホイールナット専用コードレストルクリミットインパクトレンチセットKTC5日以内出荷
時計回り(右回り)は,4段階仮締めモードとフルパワーモードの切り替えが可能。4灯のLEDライトを採用し、対象物の視認性を向上。ブラシレスモーターを採用。JTAE473Aの後継モデルです。バッテリーパック(JBE1850K)とリチウムイオン専用充電器(JHE180K)は、JTAE473Aと共通です。別売りのバッテリーアダプター(JBE180HK)を使用することで、既存品のバッテリー(JBE18015H,JBE18030H,JBE18050H)が使用可能になります。(※JBE18015H,JBE18030Hは生産終了品です。)
用途軽自動車から普通車のホイールナットの締緩作業セット内容本体(JAE475),バッテリーパック(JBE18050K),リチウムイオン専用充電器(JHE180K),電源コード,専用樹脂ケース(W400×D326×H105)幅(mm)78全長(mm)182質量(kg)4.3高さ(mm)271無負荷回転数(min-1[r.p.m])1900バッテリー【リチウムイオンバッテリー】18V/5.0Ahトルク(N・m)最大600/実用400
12.7sq.コードレストルクリミットインパクトレンチセットKTC当日出荷
セット内容本体(JAE411)×1バッテリーパック(JBE18020H)×2充電器(JHE180H)×1電源コード×1専用樹脂ケース×1質量(kg)4.1(本体1.4 バッテリーパック0.5)電圧(V)DC18最大トルク(N・m)300無負荷回転数(min-1[r.p.m])0~2300パッケージサイズ(mm)400×326×121本体寸法(幅W×奥行D×高さH)(mm)177×80×262バッテリー容量(Ah)2.0バッテリー電圧(V)18充電入力電源(V)AC100(50/60Hz)実用トルク範囲(N・m)270充電時間(分)約60(急速充電型)入力電源AC 100V 50/60Hz差込角(sq.)12.7(ピン穴付)アズワン品番65-2489-76実用トルク(N・m)270トルクリミット(N・m)(右回転)75
12.7sq.ホイールナット専用コードレストルクリミットインパクトレンチ(本体)KTC5日以内出荷
時計回り(右回り)は,4段階仮締めモードとフルパワーモードの切り替えが可能。4灯のLEDライトを採用し、対象物の視認性を向上。ブラシレスモーターを採用。JTAE473Aの後継モデルです。別売りのバッテリーアダプター(JBE180HK)を使用することで、既存品のバッテリー(JBE18015H,JBE18030H,JBE18050H)が使用可能になります。(※JBE18015H,JBE18030Hは生産終了品です。)
用途軽自動車から普通車のホイールナットの締緩作業無負荷回転数(min-1[r.p.m])1900トルク(N・m)最大600/実用400
19.0sqコードレストルクリミットインパクトレンチKTC5日以内出荷
大型車のホイールナットの締緩作業に最適なコードレスインパクトレンチ本体。ホイールナットの締め過ぎを防ぐ2段階の左右仮締めモードとハイパワーモードの、トルクリミット調整機構を搭載。4灯のLEDライトが暗所や奥まった作業の視認性を向上。ブラシレスモーターの採用で連続使用回数向上と高寿命化を実現。
用途大型車(4~10t)の足回り整備寸法(mm)79×240×284質量(kg)3.2最大トルク(N・m)1100無負荷回転数(min-1[r.p.m])0~2100差込角(sq.)19実用トルク(N・m)950
コードレス丸のこBOSCH(ボッシュ)税込¥74,778¥67,980
コードレス丸のこBOSCH(ボッシュ)税込¥52,778¥47,980
スイングサンダーSP(サイキョウ・ファーマ)税込¥32,978¥29,980