カテゴリ

  • すべてのカテゴリ
    • 空調・電設資材/電気材料
      • 電気材料
        • 結束バンド/結束工具/固定具(32)
        • LAN製品(3)
        • 電線/ケーブル(326)
        • 電気部品(6)

電気材料 :「ATOM」の検索結果

電気材料とは、電気機器に用いられる部品のことです。例えばコードは、電子パーツの絶縁保護や配線の整理、分岐も自由に設定できます。その他、加工や接続、保護、結束、固定など、電気機器を安全に使用し、作業するためのなくてはならない部品です。電気を使用する際には、安全の為、より安定性が求められます。用途に応じて様々な部品が作られています。近年では、誰でも簡単に扱えるような部品もたくさん発売されています。値段も安価なものが多いので、手に入れやすいです。
関連キーワード
  • ハトメ
  • ケーブル まとめる
  • 配線まとめ
367件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO 結束バンド, 650mm x 4.6 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 650mm x 4.6 mm, 黒, 316 ステンレス鋼RS PRO
16,980税込18,678
1袋(100個)
5日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 650mm幅 = 4.6 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 536N最大バンドル直径 = 167mmRoHS指令(10物質対応)対応
センサアクチュエータケーブル コア数:3 RSMVシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:3 RSMVシリーズLumberg Automation
4,198税込4,618
1個
5日以内出荷
Belden センサ / アクチュエータシングルエンドコードセットは、3 ピン M8 ストレートメスコネクタを備え、ケーブル長は 2 m です。定格電気電圧は 50 V ac / 60 V dc で、定格電流は 4 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuSn です 動作温度: -40℃ → +90℃
仕様●CN1:M8●CN2:フリーエンド●コネクタ A ジェンダー:オス●コネクタ A 向き:ストレート●芯数:3●長さ:2m●コネクタAのコンタクト数:3●コード番号:197-2992アズワン品番65-7448-21
RS PRO 結束バンド, 368mm x 3.6mm, 黒, ナイロン 66 RS PRORS PRO 結束バンド, 368mm x 3.6mm, 黒, ナイロン 66RS PRO
11,980税込13,178
1袋(1000個)
5日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ368mm、幅3.6mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径105mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 800mm x 8 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 800mm x 8 mm, 黒, 316 ステンレス鋼RS PRO
25,980税込28,578
1袋(100個)
5日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 800mm幅 = 8 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 1156N最大バンドル直径 = 193mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 650mm x 8 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 650mm x 8 mm, 黒, 316 ステンレス鋼RS PRO
19,980税込21,978
1袋(100個)
5日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 650mm幅 = 8 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 1155N最大バンドル直径 = 167mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 1m x 4.6 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 1m x 4.6 mm, 黒, 316 ステンレス鋼RS PRO
21,980税込24,178
1袋(100個)
5日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 1m幅 = 4.6 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 530N最大バンドル直径 = 206mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 900mm x 8 mm, 青, ナイロン 66 RS PRORS PRO 結束バンド, 900mm x 8 mm, 青, ナイロン 66RS PRO
8,198税込9,018
1袋(50個)
5日以内出荷
RS PRO Double Loop Nylon Cable Tie If you’re looking for a cable tie that can be used in environments with multiple parallel cables, this range of double loop cable ties from our trusted and reliable own brand is the perfect solution. Manufactured from UL approved Nylon 66, 94V-2, these double loop cable ties offer excellent durability and reliability even in temperatures up to +85℃. These robust RS PRO cable ties feature a double loop design, ensuring quick and easy installation in a range of applications especially when a second parallel cable needs to be installed without the need for multiple cable ties. Furthermore, these double loop cable ties are also self-extinguishing eliminating the risk of flames spreading in the event of a fire. Features and Benefits Operating temperature: -40 ℃ to +85 ℃ Ties are manufactured from UL approved Nylon 66, 94V-2 Double-loop design for quick and easy installation for parallel cables without the need for multiple ties Ideal for securing and organising bundles of cables, wires and various other objects Ties have a tensile strength of 55 Kgs (120lbs) Blue in colour Two-way insertion head design to facilitate fast wire, hoses, tubing bundling from either direction Environmental friendly, wear and impact resistant, easy to carry Maximum bundle strength: 127 mm Supplied in a pack of 50 Available in a variety of sizes Applications Cables ties are a type of fastener commonly supplied to keep cables and wires organised and bundled together, as well as fastening multiple objects together. They are available in a wide range of lengths, widths, colours, materials and can feature a single-use or re-usable lock design. Cable ties designed for use in extreme temperatures are ideal for use in areas such as: HVAC Industrial Manufacturing DIY Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ900mm、幅8 mm、色青、材質ナイロン 66、タイプダブルヘッド、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+80℃、耐火性難燃性、引張強度539N、シリーズRS PRO、最大バンドル直径127mmRoHS指令(10物質対応)対応
センサアクチュエータケーブル コア数:5 RSTシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:5 RSTシリーズLumberg Automation
5,998税込6,598
1個
6日以内出荷
Belden センサ / アクチュエータシングルエンドコードセットは、5 ピン M12 ストレートオスコネクタを備え、ケーブル長は 2 m です。定格電気電圧は 50 V ac/dc で、定格電流は 4 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuSn です 動作温度: -40℃ → +90℃
仕様●CN1:M12●CN2:フリーエンド●コネクタ A ジェンダー:オス●コネクタ A 向き:ストレート●シリーズ:RST●コード番号:197-2658全長(m)2芯数(C)5アズワン品番65-7443-03
センサアクチュエータケーブル コア数:4 RKMVシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:4 RKMVシリーズLumberg Automation
5,898税込6,488
1個
6日以内出荷
Belden センサ / アクチュエータシングルエンドコードセットは、4 ピン M8 ( PVC )ストレートメスコネクタを備え、ケーブル長は 5 m です。定格電気電圧は 30 V ac/dc で、定格電流は 4 A ですAコード ボディカラーは半透明です コンタクトベースは CuSn です 動作温度: -
仕様●CN1:M8●CN2:フリーエンド●コネクタ A ジェンダー:メス●コネクタ A 向き:ストレート●コーディング:A●芯数:4●長さ:5m●シールド:シールドなし●シース材質:塩化ビニール(PVC)●外被色:燈●コネクタAのコンタクト数:4●動作温度 Min:- 40℃●コード番号:197-2830アズワン品番65-7451-57
センサアクチュエータケーブル コア数:5 RSTシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:5 RSTシリーズLumberg Automation
5,398税込5,938
1個
6日以内出荷
Belden センサ / アクチュエータダブルエンドコードセットは、5 ピン M12 ストレートメスコネクタと 5 ピン M12 ストレートメスを備えています。ケーブル長は 0.3 m です。定格電気電圧は 50 V ac / 60 V dc で、定格電流は 4 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuSn です 動作温度: -40℃ → +90℃
仕様●CN1:M12●CN2:M12●コネクタ A ジェンダー:オス●コネクタ B ジェンダー:メス●コネクタ A 向き:ストレート●コネクタ B 向き:ストレート●芯数:5●長さ:300mm●シールド:シールドなし●シース材質:PUR●外被色:黒●シリーズ:RST●ケーブル形状:マルチコアアズワン品番65-7441-85
センサアクチュエータケーブル 22 AWG コア数:4 RSTシリーズ Lumberg Automationセンサアクチュエータケーブル 22 AWG コア数:4 RSTシリーズLumberg Automation
4,798税込5,278
1個
6日以内出荷から7日以内出荷
Belden センサ / アクチュエータダブルエンドコードセットは、4 ピン M12 ストレートオスコネクタから 4 ピン M12 ストレートメスに対応しています。ケーブル長は 0.6m です。定格電気電圧は 230 V ac/dc で、定格電流は 4 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuSn です 動作温度: -40℃ → +90℃
センサアクチュエータケーブル コア数:3 RSMVシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:3 RSMVシリーズLumberg Automation
2,998税込3,298
1個
6日以内出荷
Belden センサ / アクチュエータシングルエンドコードセットは、3 ピン M8 ( PVC )ストレートオスコネクタを備え、ケーブル長は 1 m です。定格電気電圧は 50 V ac / 60 V dc で、定格電流は 4 A ですAコード式 ボディカラーは半透明です コンタクトベースの材質は CuSn です 動作温度: -40℃ → +90℃
仕様●CN1:M8●CN2:フリーエンド●コネクタ A ジェンダー:オス●コネクタ A 向き:ストレート●芯数:3●長さ:1m●シリーズ:RSMV●コード番号:197-2989アズワン品番65-7447-28
Lumberg Automation ロボットケーブル Lumberg AutomationLumberg Automation ロボットケーブルLumberg Automation
8,298税込9,128
1個ほか
7日以内出荷
センサアクチュエータケーブル コア数:4 1袋 10個入 AMPHENOLセンサアクチュエータケーブル コア数:4 1袋 10個入AMPHENOL
14,980税込16,478
1袋(10個)
7日以内出荷
TheAmphenolIndustrialsensoractuatorcablehas4pinfemaleconnectorandhascablelengthof1mItiswithstrainreliefwithleadcable.Operatingtemperaturefrom-20to80℃Wateranddustproof
仕様●CN1:M8●コネクタ A ジェンダー:メス●芯数:4●長さ:1m●コネクタAのコンタクト数:4アズワン品番65-7398-05
センサアクチュエータケーブル コア数:4 AMPHENOLセンサアクチュエータケーブル コア数:4AMPHENOL
1,998税込2,198
1個
7日以内出荷
TheAmphenolIndustrialsensoractuatorcablehas4pinfemaleconnectorandhascablelengthof2mItiswithstrainreliefwithleadcable.Operatingtemperaturefrom-20to80℃Wateranddustproof
仕様●CN1:M8●コネクタ A ジェンダー:メス●芯数:4●長さ:2m●コネクタAのコンタクト数:4アズワン品番65-7399-59
センサアクチュエータケーブル コア数:4 1袋 10個入 AMPHENOLセンサアクチュエータケーブル コア数:4 1袋 10個入AMPHENOL
11,980税込13,178
1袋(10個)
7日以内出荷
The Amphenol Industrial sensor actuator cable has 4 pin male connector and has cable length of 1 mIt is with strain relief with lead cable.Operating temperature from -20 to 80℃ Water and dust proof
仕様●CN1:M8●コネクタ A ジェンダー:オス●芯数:4●長さ:1m●コネクタAのコンタクト数:4アズワン品番65-7400-76
センサアクチュエータケーブル コア数:8 RSTSシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:8 RSTSシリーズLumberg Automation
8,998税込9,898
1個
7日以内出荷
Belden センサ / アクチュエータシングルエンドコードセットは、8 ピン M12 ストレートオスコネクタを備え、ケーブル長は 2 m です。電気定格電圧は 30 V ac/dc、定格電流は 2 A です。Aコード式 ボディ色は Orange コンタクトベースの材質は CuZn です 動作温度: -40℃ → +90℃
仕様●CN1:M12●CN2:フリーエンド●コネクタ A ジェンダー:オス●コネクタ A 向き:ストレート●芯数:8●長さ:2m●コネクタAのコンタクト数:8●コード番号:197-2724アズワン品番65-7471-57
センサアクチュエータケーブル コア数:6 RKWTシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:6 RKWTシリーズLumberg Automation
8,198税込9,018
1個
7日以内出荷
Belden センサ / アクチュエータシングルエンドコードセットは、8 ピン M12 アングルメスコネクタを備え、ケーブル長は 2 m です。電気定格電圧は 30 V ac/dc、定格電流は 2 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuZn です 動作温度: -40℃ → +90℃
仕様●CN1:M12●CN2:フリーエンド●コネクタ A ジェンダー:メス●コネクタ A 向き:ライトアングル●芯数:6●長さ:2m●コネクタAのコンタクト数:8●コード番号:197-2944アズワン品番65-7467-65
センサアクチュエータケーブル コア数:4 RSTシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:4 RSTシリーズLumberg Automation
9,498税込10,448
1個
7日以内出荷
Belden センサ / アクチュエータダブルエンドコードセットは、4 ピン M12 ストレートオスコネクタから、4 ピン M12 アングルメス、2 x LED ( PNP )付きです。ケーブル長は 2.5 m です。電気定格電圧は 10 → 30 V dc で、電流定格は 4 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuSn です 動作温度: -40℃ → +90℃
仕様●CN1:M12●CN2:M12●コネクタ A ジェンダー:オス●コネクタ B ジェンダー:メス●コネクタ A 向き:ストレート●コネクタ B 向き:ライトアングル●コーディング:A●芯数:4●長さ:2.5m●シリーズ:RST●コード番号:197-2579アズワン品番65-7476-98
センサアクチュエータケーブル コア数:4 RSTシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:4 RSTシリーズLumberg Automation
7,698税込8,468
1個
7日以内出荷
Belden センサ / アクチュエータダブルエンドコードセットは、4 ピン M12 ストレートオスコネクタから 4 ピン M12 ストレートメスに対応しています。ケーブルの長さは 7.5 m です。定格電気電圧は 230 V ac/dc で、定格電流は 4 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuSn です 動作温度: -40℃ → +90℃
仕様●CN1:M12●CN2:M12●コネクタ A ジェンダー:オス●コネクタ B ジェンダー:メス●コネクタ A 向き:ストレート●コネクタ B 向き:ストレート●コーディング:A●芯数:4●長さ:7.5m●シリーズ:RST●コード番号:197-2616アズワン品番65-7444-14
センサアクチュエータケーブル コア数:4 RSTシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:4 RSTシリーズLumberg Automation
8,498税込9,348
1個
7日以内出荷
Belden センサ / アクチュエータダブルエンドコードセットは、4 ピン M12 ストレートオスコネクタから 4 ピン M12 ストレートメスに対応しています。ケーブルの長さは 7.5 m です。定格電気電圧は 230 V ac/dc で、定格電流は 4 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuSn です 動作温度: -40℃ → +90℃
仕様●CN1:M12●CN2:M12●コネクタ A ジェンダー:オス●コネクタ B ジェンダー:メス●コネクタ A 向き:ストレート●コネクタ B 向き:ストレート●芯数:4●長さ:7.5m●シールド:シールドなし●シース材質:PUR●外被色:燈●コネクタBのコンタクト数:4●外径:4.70mm●コード番号:197-2735アズワン品番65-7445-52
センサアクチュエータケーブル コア数:3 RSTシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:3 RSTシリーズLumberg Automation
5,998税込6,598
1個
7日以内出荷
Belden センサ / アクチュエータダブルエンドコードセットは、4 ピン M12 ストレートオスコネクタから、4 ピン M12 アングルメス、2 x LED ( PNP )付きです。ケーブル長は 0.6m です。電気定格電圧は 10 → 30 V dc で、電流定格は 4 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuSn です 動作温度: -40℃ → +90℃
仕様●CN1:M12●CN2:M12●コネクタ A ジェンダー:オス●コネクタ B ジェンダー:メス●コネクタ A 向き:ストレート●コネクタ B 向き:ライトアングル●コーディング:A●芯数:3●長さ:600mm●シリーズ:RST●コード番号:197-2692アズワン品番65-7442-11
センサアクチュエータケーブル コア数:3 RSTシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:3 RSTシリーズLumberg Automation
4,298税込4,728
1個
7日以内出荷
Belden センサ / アクチュエータダブルエンドコードセットは、3 ピン M12 ストレートオスコネクタから 3 ピン M12 アングルメスに変換します。ケーブル長は 0.6m です。定格電気電圧は 50 V ac / 60 V dc で、定格電流は 4 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuZn です 動作温度: -40℃ → +90℃
仕様●CN1:M12●CN2:M8●コネクタ A ジェンダー:オス●コネクタ B ジェンダー:メス●コネクタ A 向き:ストレート●コネクタ B 向き:ストレート●芯数:3●長さ:600mm●シールド:シールドなし●シース材質:PUR●外被色:黒●断面積:0.34 mm2●外径:4.30mm●コード番号:197-3025アズワン品番65-7446-14
センサアクチュエータケーブル コア数:3 RSMV-RKTシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:3 RSMV-RKTシリーズLumberg Automation
6,398税込7,038
1個
7日以内出荷
Belden センサ / アクチュエータダブルエンドコードセットは、3 ピン M8 ストレートオスコネクタから 4 ピン M12 ストレートメス、ケーブル長 1 m です。定格電気電圧は 50 V ac / 60 V dc で、定格電流は 4 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuSn です 動作温度: -40℃ → +90℃
仕様●CN1:M8●CN2:M12●コネクタ A ジェンダー:オス●コネクタ B ジェンダー:メス●コネクタ A 向き:ストレート●コネクタ B 向き:ストレート●芯数:3●長さ:1m●シールド:シールドなし●シース材質:PUR●外被色:黒●断面積:0.34 mm2●導体材質:銅●コード番号:197-2926アズワン品番65-7448-04
センサアクチュエータケーブル コア数:3 RSMV-RKMWVシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:3 RSMV-RKMWVシリーズLumberg Automation
4,698税込5,168
1個
7日以内出荷
Belden センサ / アクチュエータダブルエンドコードセットは、3 ピン M8 ストレートオスコネクタ - 3 ピン M8 アングルメス、ケーブル長 1 m です。電気定格電圧は 50 V ac / 60 V dc で、電流定格は 4 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuSn です 動作温度: -40℃ → +90℃
仕様●CN1:M8●CN2:M8●コネクタ A ジェンダー:オス●コネクタ B ジェンダー:メス●コネクタ A 向き:ストレート●コネクタ B 向き:ライトアングル●芯数:3●長さ:1m●シールド:シールドなし●シース材質:PVC●外被色:黒●断面積:0.34 mm2●導体材質:銅●コード番号:197-3003アズワン品番65-7441-96
センサアクチュエータケーブル コア数:3 RKMWシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:3 RKMWシリーズLumberg Automation
2,698税込2,968
1個
7日以内出荷
Belden スナップインセンサ / アクチュエータシングルエンドコードセットは、M8 3 ピンアングルメスコネクタを備え、ケーブル長は 3M m です。このコードセットは、定格電圧が 50 V ac / 60 V dc、定格電流が 2 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuSn です 動作温度: -40℃ → +90℃
仕様●CN1:M8●CN2:フリーエンド●コネクタ A ジェンダー:メス●芯数:3●長さ:3m●コネクタAのコンタクト数:3●コード番号:197-2875アズワン品番65-7446-47
センサアクチュエータケーブル コア数:2 RSシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:2 RSシリーズLumberg Automation
7,698税込8,468
1個
7日以内出荷
Belden センサ / アクチュエータシングルパワーエンドコードセットは、2 ピン 7/8 インチストレートオスコネクタを備え、ケーブル長は 1.9 m です。定格電圧は 230 V ac/dc で、定格電流は 12 A です。Orange の コンタクトベースの材質は CuZn です 周囲温度(動作時): -40 → +90 ℃
仕様●CN1:7/8インチ●CN2:フリーエンド●コネクタ A ジェンダー:オス●芯数:2●長さ:1.9m●シリーズ:RS●コード番号:197-3006アズワン品番65-7441-98
センサアクチュエータケーブル 22 AWG コア数:4 RSTシリーズ Lumberg Automationセンサアクチュエータケーブル 22 AWG コア数:4 RSTシリーズLumberg Automation
5,398税込5,938
1個
7日以内出荷
Belden センサ / アクチュエータダブルエンドコードセットは、4 ピン M12 ストレートオスコネクタから 4 ピン M12 アングルメスに対応しています。ケーブル長は 0.6m です。電気定格電圧は 230 V dc で、定格電流は 4 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuSn です 動作温度: -40℃ → +90℃
仕様●CN1:M12●CN2:M12●コネクタ A ジェンダー:オス●コネクタ B ジェンダー:メス●コネクタ A 向き:ストレート●コネクタ B 向き:ライトアングル●芯数:4●長さ:600mm●シース材質:PUR●外被色:黒●シリーズ:RST●AWGサイズ:22 AWG●コード番号:197-2550アズワン品番65-7442-04
センサアクチュエータケーブル 22 AWG コア数:4 RSTシリーズ Lumberg Automationセンサアクチュエータケーブル 22 AWG コア数:4 RSTシリーズLumberg Automation
7,998税込8,798
1個
7日以内出荷
Belden センサ / アクチュエータダブルエンドコードセットは、4 ピン M12 ストレートオスコネクタから、4 ピン M12 アングルメス、2 x LED ( PNP )付きです。ケーブル長は 0.6m です。電気定格電圧は 10 → 30 V dc で、電流定格は 4 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuSn です 動作温度: -40℃ → +90℃
仕様●CN1:M12●CN2:M12●コネクタ A ジェンダー:オス●コネクタ B ジェンダー:メス●コネクタ A 向き:ストレート●コネクタ B 向き:ライトアングル●芯数:4●長さ:600mm●シース材質:PUR●外被色:黒●シリーズ:RST●外径:4.70mm●コード番号:197-2570アズワン品番65-7443-55
センサアクチュエータケーブル 22 AWG コア数:4 RSTシリーズ Lumberg Automationセンサアクチュエータケーブル 22 AWG コア数:4 RSTシリーズLumberg Automation
7,998税込8,798
1個
7日以内出荷
Belden センサ / アクチュエータダブルエンドコードセットは、4 ピン M12 ストレートオスコネクタから、4 ピン M12 アングルメス、2 x LED ( PNP )付きです。ケーブル長は 1 m です。電気定格電圧は 10 → 30 V dc で、電流定格は 4 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuSn です 動作温度: -40℃ → +90℃
仕様●CN1:M12●CN2:M12●コネクタ A ジェンダー:オス●コネクタ B ジェンダー:メス●コネクタ A 向き:ストレート●コネクタ B 向き:ライトアングル●芯数:4●長さ:1m●シース材質:PUR●外被色:黒●シリーズ:RST●外径:4.70mm●コード番号:197-2660アズワン品番65-7452-57
センサアクチュエータケーブル 22 AWG コア数:3 RSTシリーズ Lumberg Automationセンサアクチュエータケーブル 22 AWG コア数:3 RSTシリーズLumberg Automation
6,898税込7,588
1個
7日以内出荷
Belden センサ / アクチュエータダブルエンドコードセットは、4 ピン M12 ストレートオスコネクタから 4 ピン M12 アングルメスに対応しています。ケーブル長は 2 m です。定格電気電圧は 230 V ac/dc で、定格電流は 4 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuSn です 動作温度: -40℃ → +90℃
仕様●CN1:M12●CN2:M12●コネクタ A ジェンダー:オス●コネクタ B ジェンダー:メス●コネクタ A 向き:ストレート●コネクタ B 向き:ライトアングル●芯数:3●長さ:2m●シース材質:PUR●外被色:黒●シリーズ:RST●外径:4.30mm●コード番号:197-2569アズワン品番65-7447-02
センサアクチュエータケーブル コア数:8 RSTシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:8 RSTシリーズLumberg Automation
11,980税込13,178
1個
7日以内出荷
Belden センサ / アクチュエータダブルエンドコードセットは、8 ピン M12 ストレートオスコネクタから 8 ピン M12 ストレートメスに対応しています。ケーブルの長さは 5 m です。電気定格電圧は 30 V ac/dc、定格電流は 4 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuZn です 動作温度: -40℃ → +90℃
仕様●CN1:M12●CN2:M12●コネクタ A ジェンダー:オス●コネクタ B ジェンダー:メス●コネクタ A 向き:ストレート●コネクタ B 向き:ストレート●コーディング:A●芯数:8●長さ:5m●シリーズ:RST●コード番号:197-2606アズワン品番65-7445-90
センサアクチュエータケーブル コア数:5 RSMシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:5 RSMシリーズLumberg Automation
5,298税込5,828
1個
7日以内出荷
Belden センサ / アクチュエータダブルエンドコードセットは、5 ピン M8 ストレートオスコネクタ - 5 ピン M8 ストレートメス、ケーブル長 2 m です。定格電気電圧は 50 V ac / 60 V dc で、定格電流は 4 A です。Aコード ボディカラーは半透明です コンタクトベースは CuZn です 動作温度: -40℃ → +90℃
仕様●CN1:M8●CN2:M8●コネクタ A ジェンダー:オス●コネクタ B ジェンダー:メス●コネクタ A 向き:ストレート●コネクタ B 向き:ストレート●芯数:5●長さ:2m●シールド:シールドなし●シース材質:PUR●外被色:黒●シリーズ:RSM●最小曲げ半径:5 mm●コード番号:197-2999アズワン品番65-7380-07
センサアクチュエータケーブル コア数:5 RKWTシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:5 RKWTシリーズLumberg Automation
14,980税込16,478
1個
7日以内出荷
Belden センサ / アクチュエータシングルエンドコードセットは、5 ピン M12 アングルメスコネクタを備え、ケーブル長は 10 m です。電気定格電圧は 50 V ac / 60 V dc で、電流定格は 4 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuSn です 動作温度: -40℃ → +90℃
仕様●CN1:M12●CN2:フリーエンド●コネクタ A ジェンダー:メス●コネクタ A 向き:ライトアングル●芯数:5●長さ:10m●シリーズ:RKWT●コード番号:197-3007アズワン品番65-7441-86
センサアクチュエータケーブル コア数:5 RKTシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:5 RKTシリーズLumberg Automation
11,980税込13,178
1個
7日以内出荷
Belden センサ / アクチュエータシングルエンドコードセットは、5 ピン M12 ストレートメスコネクタを備え、ケーブル長は 10 m です。定格電気電圧は 50 V ac / 60 V dc で、定格電流は 4 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuSn です 動作温度: -40℃ → +90℃
仕様●CN1:M12●CN2:フリーエンド●コネクタ A 向き:ストレート●芯数:5●長さ:10m●コネクタAのコンタクト数:5●コード番号:197-2819アズワン品番65-7441-41
センサアクチュエータケーブル コア数:5 RKTシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:5 RKTシリーズLumberg Automation
9,998税込10,998
1個
7日以内出荷
Belden センサ / アクチュエータシングルエンドコードセットは、5 ピン M12 ストレートメスコネクタを備え、ケーブル長は 5 m です。定格電気電圧は 50 V ac / 60 V dc で、定格電流は 4 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuSn です 動作温度範囲: -25 → +70℃
仕様●CN1:M12●CN2:フリーエンド●芯数:5●長さ:5m●コネクタAのコンタクト数:5●コード番号:197-2765アズワン品番65-7448-81
センサアクチュエータケーブル コア数:4 RKMWVシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:4 RKMWVシリーズLumberg Automation
6,198税込6,818
1個
7日以内出荷
Belden センサ / アクチュエータシングルエンドコードセットは、4 ピン M8 アングルメスコネクタを備え、ケーブル長は 5 m です。定格電気電圧は 30 V ac/dc で、定格電流は 4 A ですAコード ボディカラーは半透明です コンタクトベースは CuZn です 動作温度: -40℃ → +90℃
仕様●CN1:M8●CN2:フリーエンド●コネクタ A ジェンダー:メス●コネクタ A 向き:ライトアングル●芯数:4●長さ:5m●シリーズ:RKMWV●コード番号:197-2738アズワン品番65-7445-01
センサアクチュエータケーブル コア数:4 PRKWT/LEDシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:4 PRKWT/LEDシリーズLumberg Automation
9,098税込10,008
1個
7日以内出荷
Belden センサ / アクチュエータシングルエンドコードセットは、4 ピン M12 F 及び B ( PVC )アングルメスコネクタを備えていて、ケーブル長は 5 m です。定格電気電圧は 230 V ac/dc で、定格電流は 4 A です3 x LED ( PNP )機能インジケータを搭載 コード化された 透明ボディ
仕様●CN1:M12●CN2:フリーエンド●コネクタ A ジェンダー:メス●コネクタ A 向き:ライトアングル●芯数:4●長さ:5m●シリーズ:PRKWT/LED●コード番号:197-2770アズワン品番65-7441-75
センサアクチュエータケーブル コア数:3 RKWTシリーズ Lumberg Automationセンサアクチュエータケーブル コア数:3 RKWTシリーズLumberg Automation
7,998税込8,798
1個
7日以内出荷
仕様●CN1:M12●CN2:フリーエンド●コネクタ A ジェンダー:メス●コネクタ A 向き:ライトアングル●芯数:3●長さ:10m●シリーズ:RKWT●コード番号:197-3010アズワン品番65-7442-88
センサアクチュエータケーブル 22 AWG コア数:4 RSTシリーズ Lumberg Automationセンサアクチュエータケーブル 22 AWG コア数:4 RSTシリーズLumberg Automation
7,998税込8,798
1個
7日以内出荷
Belden センサ / アクチュエータダブルエンドコードセットは、4 ピン M12 ストレートオスコネクタから 4 ピン M12 ストレートメスに対応しています。ケーブル長は 2 m です。定格電気電圧は 230 V ac/dc で、定格電流は 4 A です。Aコード式 ボディカラーは半透明です コンタクトベースの材質は CuSn です 動作温度: -40℃ → +90℃
仕様●CN1:M12●CN2:M12●コネクタ A ジェンダー:オス●コネクタ B ジェンダー:メス●コネクタ A 向き:ストレート●コネクタ B 向き:ストレート●芯数:4●長さ:2m●シース材質:PUR●外被色:燈●定格電流:4 A●導体材質:銅●コード番号:197-2642アズワン品番65-7445-28

空調・電設資材/電気材料』には他にこんなカテゴリがあります

toto 鏡特集
おすすめ人気ランキング
電気材料