電気材料 :「typec」の検索結果
電気材料とは、電気機器に用いられる部品のことです。例えばコードは、電子パーツの絶縁保護や配線の整理、分岐も自由に設定できます。その他、加工や接続、保護、結束、固定など、電気機器を安全に使用し、作業するためのなくてはならない部品です。電気を使用する際には、安全の為、より安定性が求められます。用途に応じて様々な部品が作られています。近年では、誰でも簡単に扱えるような部品もたくさん発売されています。値段も安価なものが多いので、手に入れやすいです。
関連キーワード
5V 3.0A高出力急速充電が可能な2ポート壁埋め込み型USBコンセントで、1ポートはTYPECを搭載しています。自動判別機能搭載、接続された機器(スマートフォン、タブレット)を瞬時に自動判別し急速充電が可能です。空港、ホテル、飲食店などの商業施設やオフィス、一般家庭のコンセントなどに取付が可能です。
色ホワイト
定格出力DC5V/3.0A
コネクタUSB A(メス)、TypeC
差込口2個口
RoHS指令(10物質対応)対応
定格入力100V0.5A
本体寸法(幅×奥行×高さ)(mm)44×44×45.7
1個
¥3,490
税込¥3,839
当日出荷
5V 3.0A高出力急速充電が可能な2ポート壁埋め込み型USBコンセントで、1ポートはTYPECを搭載しています。自動判別機能搭載、接続された機器(スマートフォン、タブレット)を瞬時に自動判別し急速充電が可能です。空港、ホテル、飲食店などの商業施設やオフィス、一般家庭のコンセントなどに取付が可能です。
仕様USBポート定格出力:DC5V3.0A(2ポート合計) USBポート定格入力:100V~0.5A 50/60Hz 差込口数:2ポート(USBAコネクタ・Type-Cコネクタ) 使用周囲温度:-10~40℃
寸法(mm)W44×D44×H45.7
定格電圧(V)5
定格電流(A)3
適合地域日本国内のみ。日本以外ではご使用いただけません。
RoHS指令(10物質対応)対応
各種認証電気用品安全法(PSE)技術基準適合品
1個
¥3,598
税込¥3,958
当日出荷
コンセント(1400W)と USBコンセント(Type-A/Type-C)を搭載した、マルチコンセントタップです。USBはType-AとType-Cを同時に充電可能です。(合計3A)。クランプでデスク等に固定するだけで、家具にコンセントが設置できます。クランプ固定なので、家具に固定しても家具自体は電安法の対象になりません。
用途在宅勤務、モバイルワーク、フリーアドレス、サテライトオフィスなど、。必要な場所に簡単に「コンセントとUSB」が取付けできます。これ1台で、ノートPC、タブレット、スマホ等が一度に充電できます。クランプ式なので「取り付けと取り外し」も簡単。工具がいりません。
材質本体:ABS樹脂、コード:PVC樹脂、ユリア樹脂、銅
幅(mm)50
高さ(mm)120、コンセント面:64
奥行(mm)73
定格電圧(V)100
ケーブル長(m)2
コンセント個数1
コンセント形状AC100V×1 USB typeA×1 USB typeC×1
定格容量(W)1400
プラグ形状L型
RS PRO ST to ST Multi-mode Fibre Optic AdapterProviding excellent durability and precision, this RS PRO fibre optic adapter has a phosphor bronze sleeve for precise alignment and a strong metal housing. Its suitable for single-hole mounting with multi-mode optical fibres. The component is an ST (straight tip) to ST adapter and offers low insertion loss, helping to achieve optimal signal strength across a fibre optical system. It also reduces return loss, or signal reflected back to the source due to impedance, improving the network’s overall performance. The adapter can be easily terminated to cables or fibres using common tools. Multi-mode fibre optic cabling and accessories are most commonly used in applications where large volumes of data need to be sent over a shorter run, such as data transferal between nearby buildings. This fibre optic adapter is RoHS (Restriction of Hazardous Substances) compliant and contains minimal levels (less than 0.1%) of hazardous materials.Features and Benefits. Multi-mode fibre optic adapter . Metal housing material . Connector type A of ST . Connector type B of ST . Suitable for single-hole mounting . Operating temperature range of -20.C to +80.C . RoHS compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様種類 = ST to STマルチモード/シングル = マルチモードハウジング材質 = メタルコネクタタイプA = STコネクタタイプB = ST
RoHS指令(10物質対応)対応
1個
¥659
税込¥725
翌々日出荷
The dome lens SMD LED series has been designed in a small untinted and clear molded package with lens for surface mounting as gull wing or reverse gull wing version。The VLD.1232.。series is using recent ultra bright InGaN / sapphire chip technology with high luminous flux.Utilizing latest advanced InGaN technology Package type: surface-mount Package form: gull wing, reverse gull wing APPLICATIONS Traffic signals and signs Interior and exterior lighting Smoke detectors
仕様●入数:1リール(1500個入り)●LED色:青●パッケージタイプ:SMD●実装タイプ:表面実装●LED数:1●順方向電圧:3.4 V●光度:3500 mcd●ピン数:2●ビュー角:±9 °●レンズ形状:ドーム●主波長:472 nm●シリーズ:VLDB1232●コード番号:188-1507
アズワン品番65-7248-07
1セット(1500個)
¥63,980
税込¥70,378
7日以内出荷
『空調・電設資材/電気材料』には他にこんなカテゴリがあります
- 空調・電設資材
- 電気材料
電気材料 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。