SK(新潟精機)3日以内出荷
壁を傷つけることなく、簡単に壁裏の下地、間柱の探知が可能な壁裏センサーです。探知ランプとブザー音で、柱の位置をわかりやすくお知らせします。壁材の下地を固定するねじの位置を探すことができるネイルキャッチ機能付です。通電中チェック機能付で、壁裏の活線を傷つけることによる感電事故を防止します。壁に接する面は幅広で密着性が高く、テフロン加工により摩耗抵抗が軽減され、スムーズな操作性を実現します。オートオフ機能付(30秒)です。
用途壁裏の下地、間柱の確認に適合【下地材】木材、金属【壁材】石膏ボード、ベニヤ板材質本体/ABS、磁石/ネオジム磁石電源9V角型乾電池x1(別売)本体質量(g)94使用温度(℃)0-40寸法(幅W×高さH×奥行D)(mm)75×40×160機能AC コンセント通電確認、ネイルキャッチ探知深さ19mmオートパワーオフ30秒RoHS指令(10物質対応)対応使用湿度(%RH)20-70(屋内用)