汎用タイプ放射温度計ジャパンセンサー5日以内出荷から15日以内出荷
設備や装置のコストダウンに!初めて放射温度計を導入する際にもオススメローコストタイプ(低価格)なので大きなコストダウンが見込めます。温度計単体で使用することも可能。3種類から選べる標準測定距離と標的サイズ。InSb(インジウムアンチモン)素子により応答が速くなり、より安定的に。低中温度測定の新基準です。小型、軽量。狭くても可動する場所でもお任せください。照準光が当たっている部分がそのまま測定している範囲となるため位置合わせがとても簡単。悪環境の現場でも使用可能、充実したアクセサリを利用することで、設置環境がより大きく拡がります。全数温度校正済。
材質本体/アルミ、ケーブル末端コネクタ/樹脂電源DC4.7~27V、0.1A Max照光方式同光軸LED方式(赤色)温度範囲(℃)0~500構造IP67(出力コネクタ部除く)デジタル出力RS232C 1点測定波長(μm)2.0~6.8応答速度0.01秒~5秒周囲温度(℃)0~50アラーム1点