防爆型漏液センサー東横化学10日以内出荷
型式バリア内蔵消費電力(W)約1.5(DC24Vにて)保護等級IP20使用周囲温度(℃)-10~60(但し、氷結しない事)取付け方法35mm幅DINレール又はM4ねじパネル直取付アズワン品番1-2363-11動作機能電源供給時:緑LED点灯、正常(漏液無し)時:緑LED点灯、異常(漏液)時:赤LED点灯供給電圧(V)DC24(±10%)リレー出力正常(漏液無し)時:接点ON(ショート)、異常(漏液)時:接点OFF(オープン)、Ui=AC250V、DC125V、3A、最小負荷:DC0.1V、0.1mA(参考値)
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります