気温計センセカ(旧デルタオーム)47日以内出荷
HD9008.T7SはRS485Modbus-RTUで測定温度値を出力します。
用途室内の温度測定、制御等外形寸法(mm)Φ26×225測定項目温度最大径(Φmm)端子許容:5(20AWG-0.5mm2)温度測定範囲(℃)-40~80精度(℃)±0.3出力信号RS485 Modbus-RTURoHS指令(10物質対応)対応供給電源DC5~30V動作温度範囲(℃)-40~80(センサー)
気温計センセカ(旧デルタオーム)47日以内出荷
HD9008.T7ACはDC4~20mAの計アンプ・変換器を内蔵しており、DC4~20mAの計装信号を出力します。
用途室内の温度測定、制御等外形寸法(mm)Φ26×225測定項目温度最大径(Φmm)端子許容:5(20AWG-0.5mm2)温度測定範囲(℃)-40~80精度(℃)±0.3出力信号DC4~20mARoHS指令(10物質対応)対応供給電源DC10~30V動作温度範囲(℃)-40~80(センサー)
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります