カテゴリ

  • すべてのカテゴリ
    • 制御機器/はんだ・静電気対策用品
      • 制御機器
        • 検出・センサ(1)
        • 通信(制御機器)(1)
        • 冷却(制御機器)(1)

制御機器 :「DIS mobile」の検索結果

制御機器は機器を制御する回路の為のスイッチ、リレー、コントロールボックス等の総合カテゴリーです。制御機器のリレーとは、スイッチやタイマーと連動し一定条件で電流のオン・オフを行うものです。制御機器内には電源の接点があり、国際規格のIEC規格に準拠しているものや、JISに準拠しているものがあります。JISとIECは内容の整合がはかられていますが、その対応はIDT、MOD、NEQと分かれています。この中でNEQはIECと同等とは認められません。

オムロンの品番探しにお役立てください

オムロン製品簡単検索
3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
近接センサ ブロック形 検出範囲 12 mm 埋込型 1kHz TELEMECANIQUE SENSORS近接センサ ブロック形 検出範囲 12 mm 埋込型 1kHzTELEMECANIQUE SENSORS
9,098税込10,008
1個
7日以内出荷
Telemecanique Inductive Proximity Sensors XS Flat form (block)Telemecanique Inductive Proximity Sensors OsiSense XS series allow you to detect all types of objects in various applications providing high detection performance for metal objectsThis inductive sensor range with industry recognised high performing technology provide non-contact detection of material up to 20 mmInductive proximity sensors are available in flush and non-flush models (shielded and non-shielded)Styles AvailableFlush and Non-Flush (shielded and non-shielded)Short and long bodyPNP and NPN versions (compatible with PLCs and controllers)2 Wire DC, AC or AC/DC versions (available to be installed as a limit switch)How do they work and where can I use them Inductive proximity sensors contain a coil and an oscillator, these create an electromagnetic field close to the sensing surfaceWhen metal enters this field, a change occurs in the oscillating amplitudeThis, in turn, changes the sensor output, showing you and equipment that metal has been sensedInductive proximity sensors are suitable for use most industriesInductive sensors are unaffected by oil, dirt or surface finish and can be used in high vibration and high shock areas.誘導型センサXS7 15 x 32 x 8 - PBT - Sn5 mm - 12 → 24 V dc - M12 0.15 m ApplicationsRailway, Mobile equipment, Lifts and escalators, HoistingMaterial handling, conveying, logisticsMaterial working, machine tools, PackagingFood and beverage, Pharmaceutical, RoboticsXS7C1A1PAL01M12 General Purpose Inductive Proximity Sensor (XS)XS7 SensorGeneral PurposeFlat form (block) 40 x 40 x 15Size 15 mmFixed body, Flush mountablePlastic (PBT), PBT FrontDiscrete signal, 3-wireOutput 1 NO, DC circuit, PNP4 pins M12 remote male connector, (0.15 m cable length)[Us] rated supply voltage 12 to 24 V dcFront detection1 LED, yellow outputDepth 15 mmHeight 40 mmWidth 40 mmIP67 double insulation conforming to IEC 60529CE markedCertificatesUL, CSA, C-Tick, Ecolab.
仕様●センサ技術:誘導●本体形状:ブロック形●出力タイプ:PNP●検出範囲:12 mm●接続方式:4ピンM12コネクタ●電源電圧:10 36 V dc、12 24 V dc●長さ:40mm●幅:15mm●奥行き:46.8mm●最大DC電圧:24 V, 36V●実装タイプ:埋込型●出力開閉電流:200 mA●材質:PPS●短絡過負荷保護:あり●コード番号:195-1879アズワン品番65-7336-25
ブロアファン RG 160 Nシリーズ EBM PAPSTブロアファン RG 160 NシリーズEBM PAPST
28,980税込31,878
1個
5日以内出荷
電源電圧 = 24 V dcブロアタイプ = 遠心分離AC/DC動作 = DC風量 = 209m3/hシリーズ = RG 160 N高さ = 220mm幅 = 220mm奥行 = 56mm寸法 = 220 x 220 x 56mmファン回転速度 = 2850rpm騒音レベル = 66dB(A)ベアリングタイプ = ボール取り付け穴の間隔 = 203 x 203mm整流タイプ = エレクトロニック垂直取り付け穴の間隔 = 203mmebm-papst Centrifugal FanThe ebm-papst centrifugal fan has an airflow of 209m3/h and a supply voltage rating of 24VDC. It is designed for operation in the harshest of environments. These fans are constructed for high dust, high humidity and direct water exposure in indoors and outdoors. They are ideal for wash-down situations and cannot be damaged by continuous immersion in water making them suitable for a broad range of applications. It is 220mm long, 220mm wide and 56mm deep. With a construction based on the entire motor (winding and PCB) being completely coated in plastic, the integrated operating electronics of ebm-papst fans are completely encased and the cable connection is specially sealed. Note: To prevent overloading the motor, these blowers must be operated against the minimum static pressures.Features and BenefitsDC fans with electronic rotor switching and integrated electronic switching regulation Maintenance free Fibreglass-reinforced plastic, PBTP housing and PA vane Protected against polarity reversal and overload Electric connection with two 22AWG rated wiresApplicationsIndustrial use Central air conditioning units or building ventilation systems AutomobileCertificationsCE certified IP68 rated
RoHS指令(10物質対応)対応
PLC I/Oモジュール PLC I/Oモジュール 750シリーズ用 ワゴジャパンPLC I/Oモジュール PLC I/Oモジュール 750シリーズ用ワゴジャパン
149,800税込164,780
1個
7日以内出荷
Wago PLC I/O ModuleThe Wago I/O SYSTEM 750 series PLC I/O module has 4 analogue channelsThe analogue input module receives signals with standardised values ranging between 0mA and 20mA, 4mA and 20mAThe input signal is electrically isolated and will be transmitted with a resolution of 12bits.Features and BenefitsRemote I/O modular systems for all the functions Makes it easy to connect all the I/Os Communication with PC and PLCs Colour codes according to the type of signal DIN mounting Power supply is 32V Operating temperature ranges between 0℃ and 55℃ Dimensions are 100mm x 12mm x 65mm Input channels of the module have one common ground potential Internal system supply is used for the power supply of the module Easy identification by green colour codingApplicationsIndustrial automation Robotics Automobile industryCertificationsIP20 rated EN 60079-0 IEC 60079-0 UL 121201 listed
仕様●アクセサリタイプ:PLC I/Oモジュール●併用可能製品:750シリーズ●入力方式:アナログ●シリーズ:SYSMAC CJ●寸法:100 x 12 x 64 mm●コード番号:508-3921アズワン品番65-7299-72

制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります

制御機器