27インチのIPSパネルを搭載し、4K(3840x2160)解像度に対応した液晶モニターです。広視野角上下左右178°を実現します。本製品のIPSパネルは、従来のIPSパネルと比べて深い黒の表現を可能、高いコントラスト比「2000:1」を実現。最大輝度400cd/m2、sRGB:100%、DCI-P3:98%の広色域に対応、HDR400相当の性能を持ちます。HDCP2.2対応で4K配信動画もお楽しみ頂けます。多機能スタンドを搭載、最大140mmの範囲(横置時)で高さを調整可能。ピボット(回転)機能、スイーベル(首振り)機能は、左右各30°の範囲で動かせます。インターフェイスはHDMI、DPとUSB-C。USB-C(最大65W給電)は、対応のPCであればUSB-Cケーブル1本で映像出力とノートPCへの給電が可能。2つの入力を同時に表示する「PBP(Picture by Picture)」に対応、入力の一つを子画面にて表示する「PIP(Picture in Picture)」も可能です。KVM機能に対応。モニターに接続したキーボード、マウスをデスクトップPCやUSB-C接続のノートPCで入力を切り替えた際にもそのまま使用可能です。100x100mmのVESAマウントに対応しますので、別売りのモニターアームなどに使用が可能です。2Wx2のスピーカーを搭載します。本製品には、2年間のメーカー保証が付きます。
15.6インチのIPSパネルを搭載した、4K(3840x2160)解像度のモバイルディスプレイです。ワーケーション中や外出先、ご自宅のリビングなど、大きなディスプレイを設置できないさまざまな環境においても、手軽にマルチディスプレイ環境を実現いただけます。高精細な画面により、写真や資料の表示はもちろん、プレゼンテーション時にお客様へ画面をお見せしたり、外出先でゲームや動画コンテンツをお楽しみいただくなど、幅広い用途に対応可能です。4K(3840x2160)解像度に対応。フルHD(1920x1080)解像度の4倍の高解像度は圧倒的な高生産性を実現します。上下左右178度に対応した広視野角IPSパネルは、コンテンツを色鮮やかに映し出します。最大輝度420cd/m2、1500:1の高コントラスト比、sRGB:99%、DCI-P3:90%の広色域に対応した液晶パネルは、HDR400相当の性能を持ち、コンテンツを色鮮やかに映し出します。HDR(ハイダイナミックレンジ)に対応し、明るい部分も暗い部分もくっきり表現しリアルに迫った深みのある映像を演出します。入力端子としてハイブリッド対応(モニターへの電源と映像を1本で送信)のUSB-Cを2つとminiHDMIを1つ、さらにUSB OTG対応のmicroUSBを1つ装備します。USB-Cケーブル1本で電力供給と映像表示が可能となっており、ケーブルまわりがスッキリします。※miniHDMI使用時にはUSB-C端子から電源供給が必要になります。USB OTG対応のUSB-A to microUSBケーブル(別売り)経由でキーボード/マウスを接続することで、PCモード対応のスマートフォンなどを操作することが出来ます。付属の折りたたみスマートケースは、マグネットタイプの着脱式となっており、折りたたむことでスタンドとして使用することができます。また、1Wx2のスピーカーを内蔵しています。
使用温度範囲(℃)0-40出力イヤホン:YES機能HDR10:YESレンジACパワーレンジ:AC 100-240V 50/60Hz To DC 5V 3A外形寸法(高さH×幅W×奥行D)(mm)205×325×12.3コントラスト比1500:1表示色10.6億色 sRGB:100% DCI-P3:100%解像度3840×2160応答速度25ms入力端子miniHDMI×1/TYPE-C×2視野角(左右:上下)H:178°/V:178°プラグ、プレイ規格プラグアンドプレイ:YESスピーカー1W×2色(本体)ブラック画面サイズ14RoHS指令(10物質対応)対応アスペクト比16:9パネル駆動方式IPS(ADS)パネルブルーライトカット軽減モード:YES湿度範囲(%)使用条件:20~80フリッカーフリーYES輝度(cd/m2)500
仕様【ブルーライト軽減モード】YES付属品マニュアル/保証書/VESAマウント延長スペーサー/電源ケーブル/USB-Cケーブル/USB-A to USB-Bケーブル/HDMI ケーブル質量(kg)約5.8使用温度範囲(℃)0~50出力【オーディオ】YESサイズ(inch)31.5表面処理非光沢レンジ【ACパワー】AC100-240V(50/60Hz)使用湿度範囲10%~90%外形寸法(高さH×幅W×奥行D)(mm)スタンド付:518×715(スタンド:415)×197/スタンドなし:425×715×68コントラスト比2000:1表示色10.7億色/sRGB:100%/DCI-P3:96%解像度3840×2160視野角H:178°/V:178°応答速度Typ:14ms/OD:8ms(GtoG)入力端子HDMI×1、DP×1、USB-C×1、USB-A×2、USB-B×1スピーカー2W×2RoHS指令(10物質対応)対応アスペクト比16:9パネル駆動方式IPS(ADS)フリッカーフリーYES輝度(cd/m2)400HDR対応HDR400相当:YES
仕様●縦回転(ピボット)機能:なし●応答速度(G to G):27ms●本体サイズ(H×W×D):高244mm×幅397mm×奥行13mm●パネル方式:IPS●リフレッシュレート:60Hz●本体(色):ブラック●HDR方式:HDR400相当(miniHDMI/USB-C)●高さ調整:なし●電気通信事業法備考:公衆回線に接続しない為●電気用品安全法(付属品等):適合/例外承認●上下角度調整(チルト)機能:なし●左右角度調整(スイベル)機能:なし●モニタ形状:平面サイズ17.3型ピッチ約0.099mm消費電力(W)最大16W 通常10W スタンバイ0.5W電源AC 100-240V 50/60Hz To DC 5V/3A表面処理ノングレア本体質量(kg)0.89kg入力信号デジタル最大消費電力(W)16Wコントラスト比1200:1輝度400cd/m2表示色1677万色 sRGB 100% DCI-P3 88%解像度3840×2160視野角H:170oV:170oケーブルUSB-Cケーブル(1.2m)、miniHDMI to HDMI ケーブル(1.5m)、USB-A to USB-Cケーブル(1.2m)入力端子USB-C×2、miniHDMI×1スピーカーあり 「1W×2」RoHS指令(10物質対応)対応バックライトE-LEDUSBなし
仕様【ブルーライト軽減モード】YES付属品マニュアル/保証書/VESA取付ネジ/電源アダプタ/電源ケーブル/HDMI ケーブル質量(kg)約5.1使用温度範囲(℃)0~50出力【イヤホン】YESサイズ(inch)31.5表面処理非光沢レンジ【ACパワー】AC100-240V(50/60Hz) To DC24V/2A使用湿度範囲10%~80%外形寸法(高さH×幅W×奥行D)(mm)スタンド付:518×715(スタンド:417)×197/スタンドなし:426×715×65コントラスト比1300:1表示色10.7億色/sRGB:100%/DCI-P3:96%解像度3840×2160視野角H:178°/V:178°応答速度Typ:14ms/OD:8ms(GtoG)入力端子HDMI×2、DP×2スピーカー2W×2RoHS指令(10物質対応)対応アスペクト比16:9パネル駆動方式IPS(ADS)フリッカーフリーYES輝度(cd/m2)500HDR対応HDR400相当:YES
27インチのIPS BLACKパネルを搭載した4K(3840x2160)解像度の液晶モニターです。IPS BLACKテクノロジーにより、従来のIPSパネルよりも高いコントラスト比(2000:1)を実現。より深い黒を表現し、映像制作にも最適なモニターです。最大輝度400cd/m2、2000:1の高コントラスト比、sRGB:100%、 DCI-P3:98%の広色域に対応した液晶パネルはHDR400相当の性能を持ち、コンテンツを色鮮やかに映し出します。HDR(ハイダイナミックレンジ)に対応。HDCP2.2対応で4K配信動画もお楽しみ頂けます。4辺フレームレスデザインを採用。浮かび上がるようにコンテンツを鮮やかに映し出します。また複数並べて使用するマルチディスプレイ構成にも最適です。インターフェイスはHDMI2.0端子x2(60Hz)、 DisplayPort1.4端子x1(60Hz)を搭載しており、様々な機器と接続が可能です。PIP(Picture In Picture)とPBP(Picture By Picture)に対応、PIPではもう一つの入力画面を子画面(左上/右上/左下/右下から選択)で同時表示が可能。PBPでは2つの入力を左右に同時表示することが可能です。100x100mmのVESAマウントに対応しますので、別売りのモニターアームなどに使用が可能です。2Wx2のスピーカーを内蔵しております。
仕様【ブルーライト軽減モード】YES付属品マニュアル/保証書/VESAマウント延長スペーサー/電源アダプタ/電源ケーブル/HDMI ケーブル質量(kg)約4.4使用温度範囲(℃)0~50出力【オーディオ】YESサイズ(inch)27表面処理非光沢レンジ【ACパワー】AC100-240V(50/60Hz) To DC24V/2A使用湿度範囲10%~80%外形寸法(高さH×幅W×奥行D)(mm)スタンド付:460×615(スタンド:340)×195/スタンドなし:363×615×65コントラスト比1500:1表示色10.7億色/sRGB:100%/DCI-P3:84%解像度3840×2160視野角H:178°/V:178°応答速度Typ:14ms/OD:8ms(GtoG)/MPRT1ms入力端子HDMI×2、DP×2スピーカー2W×2RoHS指令(10物質対応)対応アスペクト比16:9パネル駆動方式IPS(ADS)フリッカーフリーYES輝度(cd/m2)400HDR対応HDR400相当:YES
27インチのIPSパネルを搭載し、4K(3840x2160)解像度に対応した液晶モニターです。広視野角上下左右178°を実現します。本製品のIPSパネルは、従来のIPSパネルと比べて深い黒の表現を可能、高いコントラスト比「2000:1」を実現。最大輝度400cd/m2、sRGB:100%、DCI-P3:98%の広色域に対応、HDR400相当の性能を持ちます。HDCP2.2対応で4K配信動画もお楽しみ頂けます。多機能スタンドを搭載、最大140mmの範囲(横置時)で高さを調整可能。ピボット(回転)機能、スイーベル(首振り)機能は、左右各30°の範囲で動かせます。インターフェイスはHDMI、DPとUSB-C。USB-C(最大65W給電)は、対応のPCであればUSB-Cケーブル1本で映像出力とノートPCへの給電が可能。2つの入力を同時に表示する「PBP(Picture by Picture)」に対応、入力の一つを子画面にて表示する「PIP(Picture in Picture)」も可能です。KVM機能に対応。モニターに接続したキーボード、マウスをデスクトップPCやUSB-C接続のノートPCで入力を切り替えた際にもそのまま使用可能です。100x100mmのVESAマウントに対応しますので、別売りのモニターアームなどに使用が可能です。2Wx2のスピーカーを搭載します。本製品には、2年間のメーカー保証が付きます。
27インチIPSパネル搭載の4K(3840×2160)ゲーミングモニター。フルHDの約4倍の作業領域で高精細表示を実現。175Hzリフレッシュレート、1ms(MPRT)応答速度で滑らかな映像。ホワイトカラー採用で、おしゃれな空間やデバイス統一に最適。電源アダプター、ケーブルも白。最大輝度400cd/m2、sRGB:99%、DCI-P3:89%の広色域対応。HDR400相当で色鮮やかな映像。HDMI 2.1×2、DisplayPort 1.4×2を装備。PS5との4K:120Hz接続に対応。PBP(Picture by Picture)とPIP(Picture in Picture)に対応。AdaptiveSync(FreeSync)対応でティアリングを防止。フリッカーフリー、ブルーライト軽減モード搭載。75×75mmのVESAマウント対応。Aiクロスヘア機能搭載。2W×2スピーカー内蔵。2年間のメーカー保証付き。
仕様●HDR方式:HDR400相当 (HDMI/DisplayPort)●アダプタ:あり「19V/2.5A」●パネル方式:IPS●モニタ形状:平面●リフレッシュレート:175Hz●上下角度調整(チルト)機能:あり「-5°+15°」●左右角度調整(スイベル)機能:なし●応答速度(G to G):5ms●本体サイズ(H×W×D):高463mm×幅614mm×奥行200mm スタンド幅230mm●本体色:ホワイト●縦回転(ピボット)機能:なし●電気用品安全法(付属品等):適合/例外承認●電気通信事業法備考:公衆回線に接続しない為●高さ調整:なしピッチ約0.1554mm寸法27型消費電力(W)最大50通常40省エネ30スタンバイ1電源AC 100-240V 50/60Hz To DC 19V/2.5A表面処理ノングレア本体質量(kg)5入力信号デジタル最大消費電力(W)50コントラスト比1000:1輝度400cd/m2表示色10.7億色 sRGB 99% DCI-P3 89% AdobeRGB 84%解像度3840×2160視野角H:178° V:178°ケーブル電源ケーブル(1.5m)、DP ケーブル(1.5m)入力端子HDMI×2、DP×2スピーカーあり「2W×2」色(本体)白RoHS指令(10物質対応)対応バックライトE-LEDアスペクト比16:9モニターサイズ27パネル駆動方式IPS(TFT)USBなし
31.5インチの量子ドット有機ELパネル(QD-OLED)を搭載し、240Hzの高速リフレッシュレートと0.03ms(GTG:OD時)の応答速度に対応する4K (3840x2160)解像度の湾曲ゲーミングモニターです。量子ドット技術により色域が大幅に広がります。コントラスト比1500000:1を実現。sRGB:100%、DCI-P3:99%、Adobe RGB:95%の広色域に対応。HDR400相当の性能。最大120mmの範囲で高さ調整可能。また、スイーベル(左右各20度)、上下の角度調整チルト(-5~+20度)可能。インターフェイスはHDMI 2.1 x2、DP、USB-Cを装備。対応のPCであればUSB-Cケーブル1本でモニターへの映像出力とノートPCへの給電が可能。「PBP(Picture by Picture)」に対応、最大2つの入力映像を左右同時に表示可能。入力の一つを子画面にて表示する「PIP(Picture in Picture)」も可能です。USB-C接続により、スマートフォンの画面表示にも対応。KVM機能対応、キーボードやマウスを入力を切り替えた際にそのまま使用可能です。焼け付き防止機能搭載。AdaptiveSync(FreeSync)に対応。眼に優しいフリッカーフリー、ブルーライト軽減モードを搭載。75x75mmのVESAマウントに対応。5Wx2のスピーカー内蔵。本製品には、2年間のメーカー保証が付きます。
仕様●サイズ:31.5型●パネル方式:QD-OLED●表示色:10.7億色 sRGB 100% DCI-P3 99% adobeRGB 95%●ピッチ:約0.181mm●解像度:3840×2160●輝度:450cd/m2●コントラスト比:1500000:1●視野角:H:178oV:178o●入力信号:デジタル●入力端子:HDMI×2、DP×1、USB-C×1●ケーブル:電源ケーブル、USB-Cケーブル(1.5m)、DP ケーブル(1.5m)●アダプタ:あり「24V/10A」●USB:あり●スピーカー:あり 「5W×2」●本体サイズ(H×W×D):高510-630mm×幅714mm×奥行303mm●本体重量:6.7kg●電源:AC 100-240V 50/60Hz To DC 24V/10A●本体カラー:ツートン(ブラック/シルバー)●RoHS指令:対応●電気通信事業法備考:公衆回線に接続しない為●最大消費電力:130W●標準消費電力:最大240W 通常60W スタンバイ0.5W 給電使用時 最大130W●モニタ形状:湾曲●表面処理:グレア●リフレッシュレート:240Hz●応答速度(G to G):0.1ms●上下角度調整(チルト)機能:あり 「-5o+20o」●左右角度調整(スイベル)機能:あり 「20o」●高さ調整:あり 「120mm」●縦回転(ピボット)機能:なし●バックライト:なし●HDR方式:HDR400相当(HDMI/DisplayPort/USB-C)●電気用品安全法(付属品等):適合/例外承認表面処理光沢コントラスト比1500000:1解像度3840×2160アスペクト比16:9モニターサイズ31.5型パネル駆動方式QD-OLED(量子ドット有機ELパネル)
31.5インチのIPSパネルを搭載した、6K(6016×3384)解像度の液晶モニターです。5Kや4Kを超える広大な作業領域を提供し、4K動画を表示しながら編集ツールやタイムラインを同一画面内に配置できます。高精細なピクセル密度により文字や細部の輪郭がより滑らかに表示されます。最大輝度500cd/m2、sRGB:100%、DCI-P3:96%の広色域、HDR400相当の性能を持ちます。本体カラーにホワイト、スタンドにはシルバーカラーを採用。高さ調整が可能なスタンドを搭載、回転、スイーベル機能にも対応。インターフェイスは?HDMI 2.1×2、DP、USB-Cを搭載。USB-C(最大90W給電)は、対応のPCであればUSB-Cケーブル1本でモニターへの映像出力とノートPCへの給電が可能。KVM機能に対応。モニターに接続したキーボード、マウスをデスクトップPCやUSB-C接続のPCで入力を切り替えた際にもそのまま使用可能です。複数の入力を同時に表示する「PBP(Picture by Picture)」に対応、2つの入力映像を左右同時に表示可能。入力の一つを子画面にて表示する「PIP(Picture in Picture)」も可能です。75×75mm?の?VESA?マウントに対応。?2W×?2のスピーカーを搭載。本製品には、2年間のメーカー保証が付きます。
27インチのIPSパネルを搭載し、4K:180Hzのリフレッシュレートと0.5ms(MPRT)の応答速度に対応したゲーミングモニターです。本体カラー、ベゼル、電源アダプター、ケーブル類にホワイトカラーを採用。DFR(Dual Frame Rate)対応。解像度/リフレッシュレートをボタンひとつでり替え可能。輝度400cd/m2、sRGB:99%、DCI-P3:95%、HDR400相当の性能を持ちます。高さ調整、ピボット(回転)機能、スイーベル(首振り)可能。HDMI 2.1、DisplayPort 1.4とUSB-Cを装備。USB-C(最大65W給電)は、ケーブル1本で映像出力とノートPCへの給電が可能。KVMに対応。キーボード、マウスをPCで入力を切り替えた際にもそのまま使用可能です。複数の入力を同時に表示するPicture by Picture対応、PBPモードでは、最大2つの入力映像を左右同時に表示可能。入力の一つを子画面にて表示するPIP(Picture in Picture)も可能です。長時間使用時に眼に優しいフリッカーフリー(ちらつき軽減)、ブルーライト軽減モードを搭載します。100x100mmのVESAマウントに対応しているので別売のモニターアームやモニタースタンドなどへの取り付けが可能です。2Wx2のスピーカーを搭載します。本製品には、2年間のメーカー保証が付きます。
仕様【ブルーライト軽減】YES【プラグアンドプレイ】YES付属品マニュアル、保証書、VESAマウント延長スペーサー、電源アダプタ、電源ケーブル、USB-Cケーブル、USB-A to USB-B ケーブル、HDMI ケーブル質量(kg)5.5サイズ27使用温度範囲(℃)0~50出力【イヤホン】YES表面処理非光沢使用湿度範囲10%~65%外形寸法(高さH×幅W×奥行D)(mm)(横413-553/縦630-680)×(横615/縦363)×210、スタンド幅240出力範囲AC 100-240V 50/60Hz To DC 24V/4Aコントラスト比1500:1輝度400cd/m2表示色10.7億色 / sRGB8% / DCI-P3 84%解像度3840×2160視野角H:178°V:178°(上下/左右)応答速度Typ:14ms/OD:8ms(GtoG)/MPRT1ms入力端子HDMI×2、DP×1、USB-C×1スピーカー2W×2色(本体)ホワイトRoHS指令(10物質対応)対応アスペクト比16:9パネルIPS(ADS)パネル駆動方式IPS(ADS)フリッカーフリーYES輝度(cd/m2)400HDR対応HDR400相当:YES