セット内容TVS-h874T, Ethernet Cable x 1, Power Cord x 1, Flat head screw x 32 (for 3.5 HDD), Flat head screw x 24 (for 2.5 HDD), M.2 SSD Heatsink x 2, Quick Installation Guide (QIG)質量(kg)(総):8.99(正味):7.34消費電力(W)HDDスリープモード:62.668 、動作モード、通常時:104.35電源装置:350W、100-240V寸法(高さH×幅W×奥行D)(mm)180.2×329.3×279.6接続最大同時接続数(CIFS):3500対応ホットスワップ相対湿度5~95%RH非結露、湿球:27℃(80.6°F)警告システム:ブザーLEDインジケーター:HDD 1-8、ステータス、LAN、USBポート、M.2ポート互換性ドライブ:3.5-inch bays:、3.5-inch SATA hard disk drives、2.5-inch SATA solid state drivesプロセッサーグラフィック:Intel UHD Graphics 770保管温度(℃)-20-70(-4°F-158°F)ファンシステムファン:2 x 120mm、12VDCCPUファン:1 x 60mm、12VDCジャンボフレームYesRoHS指令(10物質対応)対応動作温度範囲(℃)0~40(32°F~104°F)HDMI規格出力:1、HDMI 1.4b(最大4096 x 2160 @ 30Hz)ドライブベイ8 x 3.5インチ SATA 6Gb/s、3Gb/sボタン仕様電源、リセット、USBコピー