仕様【セキュリティスロット】なし、【最大登録可能ユーザー数】4096人、【最大登録可能グループ数】512グループ、【クラウドバックアップ連携】Box / AmazonS3 / Microsoft Azure 他付属品LANケーブル (RJ-45)x1、電源ケーブルx1、ACアダプタx1、3.5インチドライブ用ネジ、2.5インチドライブ用ネジ、クイックインストレーションガイド質量(kg)約1.7外形寸法(mm)91.7×157.6×186(フッドパッド含まず)消費電力(W)動作時:約11、HDDスタンバイ時:約3出力【HDMI】-電源ACアダプタ端子形状【LAN】RJ-45対応OSMicrosoft Windows 7・8・10・11・Microsoft Windows Server 2008 R2・ 2012・ 2012 R2・ 2016・ 2019・2022、Mac OS 10.10 以降対応【ホットスワップ】対応(HDD交換時にはNAS本体のカバーを開ける必要があります)、【ディスク暗号化】対応機能スナップショット機能、ウイルススキャン機能インターフェース【HDD】2 x 3.5”/2.5” SATA 6Gb/s HDD/SSD、【LAN】1 x 1G/100M/10M、【USB】2 x USB 2.0・1 x USB 3.2 Gen 1メモリー2 GB オンボード (拡張不可)保証期間2年使用CPUARM 4コア Cortex-A55 2.0GHz プロセッサスロット【M2】-メモリバックアップレプリケーション対応、スケジュールバックアップ対応、TimeMachine対応容量(TB)-動作温度範囲(℃)0~40対応プロトコルCIFS/SMB(1.0/2.0/2.1/3.0)、AFP、NFS、FTP/FTPS/SFTP、HTTP、Telnet、SSH、iSCSI、SNMP、SMTPハードディスクドライブ構成非搭載拡張スロット数-フォームファクタタワーRAID機能JBOD、シングル、RAID 0、1
仕様●フォームファクター:4U ラックマウント●対応最大HDD/SSD数:24●管理:Managed via QNAP QTS / QuTS hero OS、1. Supports disk S.M.A.R.T. information、2. RAID expansion enclosure identifier、3. Locate RAID expansion enclosures、4. Locate hard disks on RAID expansion enclosure、5. Smart fan control by detecting system and hard drive temperature、6. Support Host-Based Power Managementセット内容TL-R2400PES-RP, Power Cord x 2, Hard disk tray key x 2, Flat head screw x 96 (for 2.5 HDD), Flat head screw x 96 (for 3.5 HDD), CAB-PCIE10M-8644-8X, Quick Installation Guide (QIG)質量(kg)(総):26.29(正味):18.67種類ハードドライブ:3.5インチ または 2.5インチ 6Gb/s および3Gb/s ドライブ電源装置:550W (x2)、100-240V寸法(高さH×幅W×奥行D)(mm)176.15×442.4×630.2対応ホットスワップ相対湿度5 ~ 95% RH非結露、湿球:27℃(80.6°F)警告システム:ブザーLEDインジケーター:フロントパネル:HDD 1-24、電源、ステータス、リンク、ファンエラー、リアパネル:SASコネクタ、エンクロージャID互換性ドライブ:3.5-inch bays:、3.5-inch SATA hard disk drives、2.5-inch SATA solid state drives保管温度(℃)-20-70(-4°F-158°F)ファン3 x 80mm、12VDCインターフェイスホスト:2 x SFF-8644 1x2 (in, out)RoHS指令(10物質対応)対応動作温度範囲(℃)0~40(32°F~104°F)ドライブベイ24 x 3.5インチ SATA 6Gb/s本体にはHDDは付属していません。ボタン仕様電源
仕様●フォームファクター:3U Short Depth Rackmount●対応最大HDD/SSD数:16●管理:Managed via QNAP QTS / QuTS hero OS、1. Supports disk S.M.A.R.T. information、2. RAID expansion enclosure identifier、3. Locate RAID expansion enclosures、4. Locate hard disks on RAID expansion enclosure、5. Smart fan control by detecting system and hard drive temperature、6. Support Host-Based Power Managementセット内容TL-R1600PES-RP, Power Cord x 2, Hard disk tray key x 2, Flat head screw x 48 (for 2.5 HDD), Flat head screw x 64 (for 3.5 HDD), CAB-PCIE10M-8644-8X, Quick Installation Guide (QIG)質量(kg)(総):16.67(正味):11.56種類ハードドライブ:3.5インチ または 2.5インチ 6Gb/s および3Gb/s ドライブ電源装置:550W (x2)、100-240V寸法(高さH×幅W×奥行D)(mm)131.3×432.4×370.85対応ホットスワップ相対湿度5 ~ 95% RH非結露、湿球:27℃(80.6°F)警告システム:ブザーLEDインジケーター:フロントパネル:HDD 1-16、電源、ステータス、リンク、ファンエラー、リアパネル:SASコネクタ、エンクロージャID互換性ドライブ:3.5-inch bays:、3.5-inch SATA hard disk drives、2.5-inch SATA solid state drives保管温度(℃)-20-70(-4°F-158°F)ファン3 x 80mm、12VDCインターフェイスホスト:2 x SFF-8644 1x2 (in, out)RoHS指令(10物質対応)対応動作温度範囲(℃)0~40(32°F~104°F)ドライブベイ16 x 3.5インチ SATA 6Gb/s本体にはHDDは付属していません。ボタン仕様電源
仕様●フォームファクター:2U Short Depth Rackmount●対応最大HDD/SSD数:12●管理:Managed via QNAP QTS / QuTS hero OS、1. Supports disk S.M.A.R.T. information、2. RAID expansion enclosure identifier、3. Locate RAID expansion enclosures、4. Locate hard disks on RAID expansion enclosure、5. Smart fan control by detecting system and hard drive temperature、6. Support Host-Based Power Managementセット内容TL-R1200PES-RP, Power Cord x 2, Hard disk tray key x 2, Flat head screw x 36 (for 2.5 HDD), Flat head screw x 48 (for 3.5 HDD), CAB-PCIE10M-8644-8X, Quick Installation Guide (QIG)質量(kg)(総):14.02(正味):9.22種類ハードドライブ:3.5インチ または 2.5インチ 6Gb/s および3Gb/s ドライブ電源装置:300W (x2)、100 - 240V寸法(高さH×幅W×奥行D)(mm)88.65×432×370.65対応ホットスワップ相対湿度5 ~ 95% RH非結露、湿球:27℃(80.6°F)警告システム:ブザーLEDインジケーター:フロントパネル:HDD 1-12、電源、ステータス、リンク、ファンエラー、リアパネル:SASコネクタ、エンクロージャID互換性ドライブ:3.5-inch bays:、3.5-inch SATA hard disk drives、2.5-inch SATA solid state drives保管温度(℃)-20-70(-4°F-158°F)ファン2 x 80mm、12VDCインターフェイスホスト:2 x SFF-8644 1x2 (in, out)RoHS指令(10物質対応)対応動作温度範囲(℃)0~40(32°F~104°F)ドライブベイ12 x 3.5インチ SATA 6Gb/s本体にはHDDは付属していません。ボタン仕様電源