絞り込み
ブランド
  • Omnicharge
  • モノタロウ(7)
  • メディアカバーマーケット(6,389)
  • エレコム(2,452)
  • レイ・アウト(1,332)
  • トリニティ(801)
  • PGA(586)
  • LEPLUS NEXT(565)
  • 光興業(412)
  • Simplism(404)
  • サンワサプライ(398)
  • BELKIN(ベルキン)(331)
  • ラスタバナナ(327)
  • iFace(322)
  • MSソリューションズ(313)
  • エアージェイ(289)
  • CIO(215)
  • グルマンディーズ(212)
  • TORRAS(208)
  • エムディーエス(199)
  • ナカバヤシ(193)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内
8件中 18
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Omni Power 20+ Omnicharge

    Omni Power 20+

    Omnicharge
    47,980税込52,778
    1個
    当日出荷
    Omni Power Station 20+専用の交換ユニットです。
    ブラック質量(g)631出力USB-C:USB-PD、5V/3A、9V/3A、12V/3A、15V/3A、20V/3A、60W max、USB-A:QC 3.0、5V/3A、9V/2A、12V/1.5A 、18W Max、DC:5-25V、up to 5A、100W max、AC:120V AC、60Hz、100W max寸法(幅W×高さH×奥行D)(mm)127×122×27入力USB-C: USB-PD、5V/3A、9V/3A、12V/3A、15V/3A、20V/3A、45W max、DC:5~25V、up to 3A、45W max動作温度、湿度範囲0~40℃バッテリー容量(mAh)20000USBポート数3充電端子USB-C/DC給電端子USB-C/USB-A/DC/AC
  • Omni Power Station 20+(5x) Omnicharge

    Omni Power Station 20+(5x)

    Omnicharge
    369,800税込406,780
    1個
    当日出荷
    専用ユニットOmni Power 20+(5個)と充電用ベースステーションのセット。
    ブラック質量(g)8250出力24V 2A (per charging bay)、USB-C:Port1:5V/3A、9V/3A、12V/3A、15V/3A、20V/5A 、100W Max、Port2&3:5V/3A、9V/3A、12V/3A 、30W Max、USB-A:(Single) 5V/3A、9V/2A、12V/1.5A、18W Max、(Both) 5V each、total 5V/4.8A、AC:120V AC、60Hz、100W max寸法(幅W×高さH×奥行D)(mm)330×179×250入力100V-240V~50/60Hz up to 5A、USB-C:5V/3A、9V/3A、12V/3A、15V/3A、20V/3A、18W max、DC:5-25V 、up to 3A 、18W max動作温度、湿度範囲0~40℃バッテリー容量(mAh)20000USBポート数バッテリー:各3(USB-A×2・USBType-C×1)充電可能本数5充電端子AC給電端子USB-C/DC/USB-A/AC
  • Omni Ultimate+ Omnicharge

    Omni Ultimate+

    Omnicharge
    69,980税込76,978
    1個
    4日以内出荷
    大容量&急速充電、バッテリー部分の交換が可能なプロフェッショナル向けモバイルバッテリー。
    ブラック質量(g)1366出力USB-C:(Single) 5V/3A、9V/3A、12V/3A、15V/3A、20V/3A、20V/5A、100W max、 (Both) 45W max each、USB-A:(Single) 4.5V/5A、5V/4.5A、5V/3A、9V/2A、12V/1.5A、22.5W max、 (Both) 5V each、total 5V/4.8A、DC:5-25V、5A max、100W max、AC:120V AC、60Hz、120W max寸法(幅W×高さH×奥行D)(mm)165×145×54入力USB-C:USB-PD、5V/3A、9V/3A、12V/3A、15V/3A、20V/5A、90W max、DC:5-25V、5A max、90W max動作温度、湿度範囲0~40℃バッテリー容量(mAh)38400USBポート数4充電端子USB-C/DC給電端子USB-C/USB-A/DC/AC
  • Omni Mobile 25600 Omnicharge

    Omni Mobile 25600

    Omnicharge
    26,980税込29,678
    1個
    当日出荷
    Omnichargeのモバイルシリーズの中のProモデル。25600mAhのUSB-A 2ポート USB-C 出力60W DC 出力最大72W ワイヤレス充電 10W ケーブル計2本付きモデル
    ブラック質量(g)630出力USB-C:5V、9V、12V、15V、20V、up to 3A、60W max、USB-A:QC3.0、5V/2.4A、9V/2A、12V/1.5A、DC:12V、16V、19V、24V up to 3A、72W max寸法(幅W×高さH×奥行D)(mm)110×157×25入力USB-C:USB-PD、5V/3A、9V/3A、12V/3A、15V/3A、20V/5A、90W max、DC:5-25V、5A max、90W max動作温度、湿度範囲0~40℃バッテリー容量(mAh)25600USBポート数3充電端子USB-C/DC給電端子USB-C/USB-A/DC
  • Omni Power 30C+ Omnicharge

    Omni Power 30C+

    Omnicharge
    63,980税込70,378
    1個
    5日以内出荷
    Omni Power Station 30C+(8X)の交換用バッテリーです。
    ブラック質量(g)693出力USB-C:(USB-C1&2) 5V/3A、9V/3A、12V/3A、15V/3A、20V 3A、100W Max、USB-A:QC 3.0 5V/3A、9V/2A、12V/1.5A、18W Max、DC:5~25V、up to 5A、100W max寸法(幅W×高さH×奥行D)(mm)210×84×29入力USB-C: (USB-C1) 5V/3A、9V/3A、12V/3A、15V/3A、20V 3A、45W Max、DC:5~25V、up to 3A、45W max動作温度、湿度範囲0~40℃バッテリー容量(mAh)25600USBポート数4充電端子USB-C/DC給電端子USB-C/USB-A/DC
  • Omni Power 40C+ Omnicharge

    Omni Power 40C+

    Omnicharge
    89,980税込98,978
    1個
    5日以内出荷
    Omni Power Station 40C+専用の交換ユニットです。
    ブラック質量(g)1100出力USB-C:USB-C 1: 5V/3A、9V/3A、12V/3A、15V/3A、20V/5A、100W max、USB-C 2&3: 5V/3A、9V/3A、15V/3A、30W max、USB-C 4: 5V/3A、9V/3A、12V/3A、15V/2A、20V/5A、28V/5A、100W max、USB-A:Port 1&2: 5V/3A、9V/2A、12V/1.5A、18W Max、DC:5~25V、up to 5A、100W Max寸法(幅W×高さH×奥行D)(mm)243×71×65入力USB-C:5V/3A、9V/3A、12V/3A、15V/3A、20V /5A、90W max、DC:5~25V、up to 5A、90W Max動作温度、湿度範囲0~40℃バッテリー容量(mAh)38400USBポート数6充電端子USB-C/DC給電端子USB-C/USB-A/DC
  • Omni Power 40+ Omnicharge

    Omni Power 40+

    Omnicharge
    78,980税込86,878
    1個
    4日以内出荷
    Omni Power Station 40+専用の交換ユニットです。
    ブラック質量(g)1050出力24V 2A (per charging bay)、USB-C:5V/3A、9V/3A、12V/3A、15V/3A、20V/3A、60W max、USB-A:QC 3.0、5V/3A、9V/2A、12V/1.5A、18W Max、DC:5-25V 、up to 5A 、100W max、AC:120V AC 、60Hz 、100W max寸法(幅W×高さH×奥行D)(mm)243×71×65入力100V-240V~50/60Hz up to 4A、USB-C:Port1:USB-PD 5V/3A、9V/3A、12V/3A、15V/3A、20V/5A 、36W Max、DC:5~25V、up to 5A 、36W Max動作温度、湿度範囲0~40℃バッテリー容量(mAh)38400USBポート数5充電端子USB-C/DC給電端子USB-C/DC/USB-A/AC
  • Omni Power Station 40+(6x) Omnicharge

    Omni Power Station 40+(6x)

    Omnicharge
    639,800税込703,780
    1個
    4日以内出荷
    専用ユニットOmni Power 40+(6個)と充電用ベースステーションのセット。
    ブラック質量(g)12070出力24V 2A (per charging bay)、USB-C:5V/3A、9V/3A、12V/3A、15V/3A、20V/3A、60W max、USB-A:QC 3.0、5V/3A、9V/2A、12V/1.5A、18W Max、DC:5-25V 、up to 5A 、100W max、AC:120V AC 、60Hz 、100W max寸法(幅W×高さH×奥行D)(mm)486×184×335入力100V-240V~50/60Hz up to 4A、USB-C:Port1:USB-PD 5V/3A、9V/3A、12V/3A、15V/3A、20V/5A 、36W Max、DC:5~25V、up to 5A 、36W Max動作温度、湿度範囲0~40℃バッテリー容量(mAh)38400USBポート数バッテリー:各5(USB-A×2・USBType-C×3)充電可能本数6充電端子AC給電端子USB-C/DC/USB-A/AC
スマホ/タブレット関連アクセサリ