カテゴリ
絞り込み
ブランド
- HP(日本ヒューレット・パッカード)(284)
- TP-LINK(209)
- NETGEAR(128)
- BUFFALO(バッファロー)(115)
- MOXA(83)
- NEC(71)
- StarTech.com(69)
- PLANET Technology(62)
- WatchGuard(52)
- Panasonic(パナソニック)(51)
- エレコム(41)
- TRENDnet(40)
- テルトニカ・ネットワークス(40)
- サンワサプライ(38)
- アライドテレシス(36)
- Cisco(シスコ)(34)
- BLACK BOX(31)
- ダイヤトレンド(28)
- FXC(28)
- ブランドをもっと見る
43ページ目: 無線LAN・ネットワーク機器
商品豆知識

AW-GEL-285A-380 24ポート ライトマネージド PoEスイッチ
Vivotek¥159,800税込¥175,7801個翌日出荷付属品電源コード、QIG、ラックマウントキット仕様PoE管理:PoEオン/オフ制御、PDのPoEアライブチェック、ノンストップPoE、拡張PoEモード(最大250m/10Mbps)質量(kg)2.74区分LiteマネージドPoEスイッチ,4xGbE bt 90W PoE + 20xGbE PoE + 2xGbE RJ45 + 2xGbE SFP Liteマネージドスイッチ寸法442 (W) x 212 (D) x 44 (H) mm規格PoE:802.3 af/at/btポート数計28消費電力(W)最大390電力(W)PoE電力予算:380周波数50 ~ 60 Hz機能QoS機能:ハードウェアキュー 8、分類 ポートベース/802.1p、レート制限(入力/出力/ポートごと)、優先キュー方式 WRR、DSCP & サービスクラス、ポートミラーリング、ファームウェアアップグレード構成PoEポート構成:Ethernet 24xGbE PoE最大出力PoE:ポート1-4 bt 90W、ポート5-24 at 30W湿度範囲10 ~ 90% RH動作温度-10℃ ~ 50℃バッファメモリ4.1Mb入力電源100V ~ 240V転送レート41.66 Mpps保管温度範囲(℃)ー20~70配列PoEピンアサイン:ポート1-4 bt: 4ペア 1/2 (+), 3/6 (-) および 4/5 (+), 7/8 (-)、ポート5-24 af/at: 2ペア 1/2 (+), 3/6 (-)MACアドレス登録数8Kジャンボフレーム9216バイト各種認証CE, FCC, UKCA, LVD, VCCI, BSMIサージ対策4KVポートアップリンクポート:Ethernet 2xGbE RJ45 + 2xGbE SFP,PoEポート:24対応プロトコルスパニングツリー:IEEE802.1D (STP), IEEE802.1w (RSTP)帯域幅(Gbps)56トランキング/チェーンタイプIEEE802.1d (LACP), 静的アグリゲーションLAN802.1Q タグVLAN(4096 VLAN ID)、ポートベースVLAN
AW-GEL-065A-060 4ポート ライトマネージド PoEスイッチ
Vivotek¥31,980税込¥35,1781個翌日出荷付属品電源コード、クイックインストレーションガイド仕様PoE管理:PoEオン/オフ制御、PDのPoEアライブチェック、ノンストップPoE、拡張PoEモード(最大250m/10Mbps)質量(kg)0.66区分LiteマネージドPoEスイッチ,4xGbE PoE + 2xGbE RJ45 Liteマネージドスイッチ寸法200 (W) x 118 (D) x 44 (H) mm規格PoE:802.3 af/atポート数計6消費電力(W)最大65電力(W)PoE電力予算:60周波数50 ~ 60 Hz機能ポートミラーリング、ファームウェアアップグレード構成PoEポート構成:Ethernet 4xGbE PoE最大出力PoE:30W湿度範囲10 ~ 90% RH動作温度-10℃ ~ 50℃バッファメモリ1Mb入力電源100V ~ 240V転送レート8.928 Mpps保管温度範囲(℃)ー20~70配列PoEピンアサイン:1/2 (+), 3/6 (-)MACアドレス登録数4Kジャンボフレーム9216バイト各種認証CE, FCC, UKCA, LVD, VCCI, BSMIサージ対策4KVポートアップリンクポート:Ethernet 2xGbE RJ45,PoEポート:4対応プロトコルスパニングツリー:IEEE802.1D (STP), IEEE802.1w (RSTP)帯域幅(Gbps)12トランキング/チェーンタイプIEEE802.1d (LACP), 静的アグリゲーションLAN802.1Q タグVLAN(4096 VLAN ID)、ポートベースVLAN
無線LANコントローラ QX-W2310AC (8AP-Lバンドル)
NEC¥959,800税込¥1,055,7801台8日以内出荷最大384台のAPを管理可能な無線LANアクセスコントローラ。8台分のAP管理ライセンスを標準添付。19インチラック搭載用品標準添付。仕様●その他環境及び安全規格:VCCI Class A●電気用品安全法(備考):電源部はオプション品RoHS指令(10物質対応)対応
QX-S5624GT-4X1C L3スイッチ
NEC¥999,800税込¥1,099,7801台8日以内出荷豊富なレイヤ3機能を備え、リングプロトコル、IRFスタック、EVPN(VXLAN)、10GbE/40GbEアプリンクに対応したスタッカブル「1GbE高機能レイヤ3スイッチ」。装置前面に10/100/1000Base-T(1GbE)を24ポート、SFP(1GbE)を8ポート、SFP+(10GbE)を4ポート、装置背面に拡張スロットを1スロット標準装備。IPV6をサポートしNetMeister対応。仕様●本体(色):濃いグレー●本体サイズ(W):440mm●標準ポート数:24●その他環境及び安全規格:VCCI Class A●本体サイズ(H):44mm●AUTO-MDIX機能:あり●本体サイズ(D):361mm●電気用品安全法(備考):AC電源コードは電気用品安全法の内規適用。●MACアドレス登録件数:64000件●本体重量(g):4400●冷却ファン:ファン/電源別売●電気通信事業法:適合●SNMP機能:あり●VLAN機能:あり●スタッカブル機能:あり 最大9台まで●ラックマウントキット:標準添付●最大消費電力(備考):83W(AC)/91W(DC)電源AC100~240V(90~264V) , 50/60Hz [DC -60V~-48V (-72~-36V)]マグネットなし通信速度10/100/1000Mx24,SFPx8,SFP+x4,拡張カード(SFP/SFP+、拡張カード実装オプションでサポート)コンボRoHS指令(10物質対応)対応
QX-S7GT-PW
NEC¥529,800~税込¥582,780~1台8日以内出荷VLAN、QoS、ループ検出、IEEE802.1Xなどの機能に加え、PTP機能(IEEE1588v2)を搭載。IP化が進む放送業界等の高精度な時刻同期基盤に最適(プライベートLTE(sXGP)やローカル5Gで通信を行うためには、従来のNTP(Network Time Protocol)より高精度な時刻同期が必要になります。IPネットワークを利用するPTP(Precision Time Protocol)は高精度な時刻同期を行えます。)電源AC100V(90~110V),50/60Hzマグネット標準添付RoHS指令(10物質対応)対応
10G/マルチギガx24 SFP+x4 アプリ&クラウドスマートスイッチ
NETGEAR¥629,800税込¥692,7801台翌日出荷10G/マルチギガ×24ポートスマートスイッチ。SFP+スロット×4搭載。InsightアプリやWebでどこからでも設定変更や監視が可能な、クラウド管理機能を搭載 (Insight PremiumまたはProライセンスが必要。1年間の無料ライセンス付属)。また、スタンドアロンモードに設定することで通常のスマートスイッチとしても使える。VLAN、QoSに加え、リンクアグリゲーション (LACP) 、SNMP、ループ防止等に対応。ラックマウントキット付属で柔軟な取り付けに対応。リミテッドライフタイム保証で長期にわたり安心して使える。ポート数24電源供給方式電源内蔵
10G対応SFP+搭載2.5Gスイッチングハブ 8ポート
I ・O DATA(アイオーデータ)¥18,980税込¥20,8781台欠品中2.5Gbps対応の高速通信が可能なアンマネージスイッチングハブです。10G対応のSFP+ポートを搭載しており、SFP+モジュールを使用することで、10Gbpsでの通信も可能です。※SFP+モジュールは付属しておりません。※推奨SFP+モジュールはアイ・オー・データ機器ホームページをご確認ください。10G対応のSFP+ポートを搭載しています。環境に応じたSFP+モジュールをご用意いただくことで、LANケーブルや光ファイバーを使用した10Gbps通信が可能です。※SFP+モジュールは付属しておりません。Wi-Fi 7の登場により、ネットワーク環境の高速化が進んでいます。本商品は2.5G BASE-Tに対応しており、高速な通信環境の構築が可能です。また、2.5G BASE-Tに加え、1000BASE-Tおよび100BASE-TXにも対応しているため、既存の設備をそのまま活用しながら導入できます。商品背面に壁掛け用フックホールを備えており、壁面にネジ(※)を取り付けることで設置ができます。※壁面取り付け用のネジは付属しておりません。仕様●その他環境及び安全規格:対応 VCCI Class B●本体サイズ(H):30mm●電気通信事業法備考:公衆回線に直接接続しない為●電気用品安全法(備考):適合:ACアダプター●電波法備考:電波を発しない為●本体サイズ(W):220mm●電気用品安全法(付属品等):適合/例外承認●AUTO-MDIX機能:あり 全ポート「Auto MDI/MDI-X」●本体サイズ(D):135mm●SNMP機能:なし●標準ポート数:8●本体(色):ブラック●MACアドレス登録件数:4000件●VLAN機能:なし●筐体材質:金属筐体タイプスイッチングハブ電源AC100V 50/60Hzマグネットなし通信速度100BASE-TX/1000BASE-T/2.5GBASE-T/10GBASE-T/10GBASE-SR、10GBASE-LRRoHS指令(10物質対応)対応
WA-30J12R、Power Adapter(Yellow)for WatchGuard Firebox T20/T25/T25-W/T45(WW)
WatchGuard¥6,198税込¥6,8181個5日以内出荷WA-30J12R、Power Adapter(Yellow)for WatchGuard Firebox T20/T25/T25-W/T45(WW)。
T-grid rails (15/16”、 24mm) mount kit for WatchGuard AP420
WatchGuard¥2,598税込¥2,8581個5日以内出荷T-grid rails (15/16”、 24mm) mount kit for WatchGuard AP420。
T-grid rails (9/16”、15mm) mount kit for WatchGuard AP420
WatchGuard¥2,598税込¥2,8581個5日以内出荷T-grid rails (9/16”、15mm) mount kit for WatchGuard AP420。
T-grid rails Interlude and Silhouette mount kit for WatchGuard AP420
WatchGuard¥6,198税込¥6,8181個5日以内出荷T-grid rails Interlude and Silhouette mount kit for WatchGuard AP420。
Competitive Trade In to WatchGuard AP120 and 3-yr Standard Support
WatchGuard¥66,980税込¥73,6781個5日以内出荷Competitive Trade In to WatchGuard AP120 and 3-yr Standard Support。
Competitive Trade In to WatchGuard AP120 and 3-yr Wi-Fi Cloud Subscription and Standard Support
WatchGuard¥109,800税込¥120,7801個5日以内出荷Competitive Trade In to WatchGuard AP120 and 3-yr Wi-Fi Cloud Subscription and Standard Support。
Flat surfaces (wall、 hard ceiling) mount kit for WatchGuard AP420
WatchGuard¥13,980税込¥15,3781個5日以内出荷Flat surfaces (wall、 hard ceiling) mount kit for WatchGuard AP420。
Competitive Trade In to WatchGuard Firebox T35-W with 3-yr Total Security Suite
WatchGuard¥499,800税込¥549,7801個5日以内出荷Competitive Trade In to WatchGuard Firebox T35-W with 3-yr Total Security Suite。
Competitive Trade In to WatchGuard Firebox T55W with 3-yr Total Security Suite
WatchGuard¥819,800税込¥901,7801個5日以内出荷Competitive Trade In to WatchGuard Firebox T55W with 3-yr Total Security Suite。
Competitive Trade In to WatchGuard Firebox T35 with 3-yr Basic Security Suite
WatchGuard¥199,800税込¥219,7801個5日以内出荷Competitive Trade In to WatchGuard Firebox T35 with 3-yr Basic Security Suite。
Flat surfaces(wall、hard ceiling)mount kit for WatchGuard AP325
WatchGuard¥3,198税込¥3,5181個5日以内出荷AP325 ACCESS POINT用 Flat surfaces mount kit。
Competitive Trade In to WatchGuard Firebox T55 with 3-yr Total Security Suite
WatchGuard¥679,800税込¥747,7801個5日以内出荷Competitive Trade In to WatchGuard Firebox T55 with 3-yr Total Security Suite。
Competitive Trade In to WatchGuard Firebox T35-W with 3-yr Basic Security Suite
WatchGuard¥249,800税込¥274,7801個5日以内出荷Competitive Trade In to WatchGuard Firebox T35-W with 3-yr Basic Security Suite。
Competitive Trade In to WatchGuard Firebox T55 with 3-yr Basic Security Suite
WatchGuard¥339,800税込¥373,7801個5日以内出荷Competitive Trade In to WatchGuard Firebox T55 with 3-yr Basic Security Suite。
Competitive Trade In to WatchGuard Firebox T55W with 3-yr Basic Security Suite
WatchGuard¥399,800税込¥439,7801個5日以内出荷Competitive Trade In to WatchGuard Firebox T55W with 3-yr Basic Security Suite。
Competitive Trade Into WatchGuard Firebox M4600 with 3-yr Basic Security Suite
WatchGuard¥3,198,000税込¥3,517,8001個5日以内出荷Competitive Trade Into WatchGuard Firebox M4600 with 3-yr Basic Security Suite。
Competitive Trade In to WatchGuard Firebox T35 with 3-yr Total Security Suite
WatchGuard¥419,800税込¥461,7801個5日以内出荷Competitive Trade In to WatchGuard Firebox T35 with 3-yr Total Security Suite。
AX3000 コンセント埋め込み型 Wi-Fi 6アクセスポイント
TP-LINK¥20,980税込¥23,0781個5日以内出荷AX3000 AC給電対応コンセント埋め込み型。高速Wi-Fi6:Wi-Fi6テクノロジーに対応し、合計2976Mbps(5GHz:2402Mbps&2.4GHz:574Mbps)高速通信を実現します。取り付けかんたん:AC給電対応のコンセント埋め込み型設計なので、柔軟な設置が可能です。高速有線接続:デバイスをギガビット対応のLANポートに接続することで高速通信を実現します。遠くまで届く:お部屋の隅々まで安定したWi-Fi環境を整えます。集中型クラウド管理:OmadaSDNに統合することでクラウドアクセスやリモート管理が可能になります。ゲストネットワーク機能:優れたセキュリティ技術を備えた複数の認証方法(SMS/バウチャー)を実装しています。電源802.3af PoE準拠規格IEEE 802.11 a/b/g/n/ac/axインターフェースギガビットLANポート×2 (アップリンク×1, ダウンリンク×1)、 RJ11 TELポート×2伝送速度(Mbps)2.4GHz: 最大574・5GHz: 最大2402周波数(GHz)2.4および5
AX3000 コンセント埋め込み型Wi-Fi 6アクセスポイント
TP-LINK¥20,980税込¥23,0781個翌々日出荷スタンドアローン運用向け AX3000 コンセント埋め込み型。WiFi6対応:2402Mbps(5GHz)と574Mbps(2.4GHz)合計2976MbpsのWiFiスピードに対応。ギガビットポート搭載:ギガビット対応のアップリンクとダウンリンクそれぞれ1ポート搭載しているのでフレキシブルに利用可能。便利な管理システム:OmadaSDNに統合することでクラウドアクセスやリモート管理を実現。ゲストネットワーク機能:セキュリティ技術を駆使した複数の認証オプション(SMS/バウチャー)を実装。コンセント埋め込み型デザイン:802.3af/atPoE対応したコンセント埋め込みAP。電源802.3af PoE準拠規格IEEE 802.11 a/b/g/n/ac/axインターフェースギガビットLANポート×2 (アップリンク×1, ダウンリンク×1)、 RJ11 TELポート×2伝送速度(Mbps)2.4GHz: 最大574・5GHz: 最大2402周波数(GHz)2.4および5
HPE Aruba Networking 8325P 32QSFP28 Back-to-Front 6xFan 2xAC PSU Bundle
HP(日本ヒューレット・パッカード)¥11,030,000税込¥12,133,0001個5日以内出荷固定ポートL3管理型Ethernetスイッチ。
HPE Aruba Networking 8325P 32QSFP28 Back-to-Front 6xFan 2xDC PSU Bundle
HP(日本ヒューレット・パッカード)¥11,771,000税込¥12,948,1001個5日以内出荷固定ポートL3管理型Ethernetスイッチ。