日東工器8日以内出荷
50トンクラスでありながら作業性、操作性に優れたコンパクト設計で、ステンレスは最大6mm厚、軟鋼材は最大9mm厚のアングルを5つのワークポジションを使用し、また、刃物交換をする事で15種類の加工を実現。
用途油圧式アングル加工機最大ストローク(mm)34電源(V)AC200三相(50/60Hz)定格出力(kW)2.2定格電流(A)9.5キャブタイヤコード(m)5(2mm24芯)最高使用圧力(MPa[kgf/cm2])68.65[700]タンク油量(L)13.5付属品フットスイッチ/1個、パトライト/1個、引掛けスパナ/1本、スパナ10×12/1本、六角棒スパナ(4mm、5mm、6mm、8mm特)/各1本最大加圧力(kN[tf])490[50]仕様最大加工アングル(mm)/(SS400)75×75×9、(SUS304)75×75×6無負荷ストローク時間/約3.5秒(片道)本体質量(kg)約800