TGK(東京硝子器械)31日以内出荷
フタ開閉からロックまで片手でできるシングルモーション。ロックを検知して運転スタートし、運転中および運転終了後安全な温度(79℃以下)に下がるまでフタを開かない機構です。JIS C 1010-1(2005)に基づいた安全設計になっています。運転キー操作は「スタート」・「ストップ」・「解錠」の3つだけ。温度・無滅菌時間の変更も簡単に行えます。
電圧(V)AC100 (50/60Hz) 15A使用温度範囲(℃)105~127(0.02~0.16MPa)作動圧力範囲(MPa)0.18