共立電子産業(3件のレビュー)当日出荷
入力された音の大きさを測り、一定レベルに達したときにリレーをONにする「音圧レベルリレー」です。音声をきっかけとした外部機器の制御が行えます。音圧レベル表示LEDを10点搭載し、レベルメータとしても使えます。音声入力は2系統で、基板実装の内蔵マイクと、外付けのダイナミックマイク(別売)からの入力切り替えが可能です。シリアル信号での外部操作にも対応しています。
仕様ピークホールド表示時間:0~約9.9秒で設定可、リレー出力:1回路2接点(定格DC24V 1A、AC125V 0.5A)適合シリアルケーブル:KP-232R-3V3(6ピン3.3V品)表示(音圧レベル)LED10点電源電圧(V)5(4.5~6)タイマー設定全32種[オフ・タイマー30種(約0.5~600秒)・ホールド]動作電流(mA)(無音時)8、(最大)60音声入力2系統基板寸法(幅W×奥行D×高さH)(mm)70×55×12