9in1 multi HUBSUNEAST(サンイースト)5日以内出荷
HD4Kポート(4K Ultra HD対応)大画面への高画質出力でプレゼンや共同作業に活躍サブモニター用にも最適!!大画面でゲームも外出先で楽しめる3.5mmオーディオジャック有
材質アルミニウム合金+ABS色スペースグレー質量(g)62.8対応OSWindows10以降、macOSHighSierra10.13以降、Android12以降寸法(幅W×奥行D×高さH)(mm)40×120×12.5(ケーブルを除く)解像度【HD4K】3840×2160(4K)@30Hz動作環境【温度】5~40℃【湿度】30~80%(結露なきこと)保証期間ご購入日より日本国内にて1年間ケーブル150mm・本体一体型インターフェイス【パソコン側】USB3.2Gen2×1Type-C(オス)【充電ポート】USBPD(100W)対応給電専用Type-C×1【周辺機器側】USB3.2Type-A×3、HD4K×1、SDカードスロット×1、microSDカードスロット×1(排他仕様)、オーディオジャック3.5mm(マイク・イヤホン対応)×1、LANポート(1Gbps)×1データ転送速度【USB3.2Gen1】最大5Gbps(規格値)【SD・microSD】【読込】最大15MB/s【書込】最大6MB/s