ASUSTOR32日以内出荷
・パワーユーザー・ビジネス向けのNAS「LOCKERSTOR 4 Gen3」。・AMD Ryzen Embedded V3C14 Quad-Coreプロセッサー搭載。・16GB ECC DDR5-4800 SO-DIMMメモリ採用(最大64GB)。・M.2 NVMe スロット × 4基搭載。・2.5/3.5 SATA HDD/SSD × 10基搭載。・10Gb LAN × 2 + 5Gb LAN × 2搭載。・USB4 (Type-C) × 2搭載。・USB 3.2 Gen2 (Type-A) × 3搭載。・WORM (Write Once Read Many)対応。・Wake on LAN、Wake on WAN対応。・豊富なデータ保護、ファイル管理機能。・寸法:215.5×293×230mm。・重量:6.55kg
寸法(mm)215.5×293×230質量(kg)6.55消費電力(W)(稼働中/ハイバネーション/スリープ)34/18/2.3インターフェースUSB4(Type-C)×2、USB 3.2 Gen2(Type-A)×3メモリー16GB ECC DDR5-4800 SO-DIMM使用CPUAMD Ryzen V3C14 Quad Core 2.3GHz up to 3.8GHzフォーマット形式ボリュームフォーマット:Single, JBOD, RAID 0/1/5/6/10, RAID 1/5 + Spare DriveスロットM.2 NVMe × 4RoHS指令(10物質対応)対応通信ポート10Gb LAN × 2、5Gb LAN × 2ベイ数2.5/3.5 SATA HDD/SSD × 10電源ユニット250W