| 69128755 | VV3QZ22-02C-00F | (00F) G | 2mm | | |
|
| 69128764 | VV3QZ22-02C-D0-00N | (00N) NPT | 2mm | | |
|
| 69128773 | VV3QZ22-02C-D-00F-Q | (00F) G | 2mm | | |
|
| 69128789 | VV3QZ22-04C-D-00F-Q | (00F) G | 4mm | | |
|
| 69128798 | VV3QZ22-06C-D-00N | (00N) NPT | 6mm | | |
|
| 69128807 | VV3QZ22-07C-D0-00N | (00N) NPT | 7mm | | |
|
| 69128816 | VV3QZ22-08C-D-00F-Q | (00F) G | 8mm | | |
|
| 69128825 | VV3QZ22-10C-D-Q | (-) Rc | 10mm | | |
|
| 69128834 | VV3QZ22-11C-D-Q | (-) Rc | 11mm | | |
|
| 69128843 | VV3QZ22-12C-D-00N | (00N) NPT | 12mm | | ¥11,880 | ¥10,980 | ¥12,078(税込) |
| |
|
| 69128859 | VV3QZ22-16C-D-00T-Q | (00T) NPTF | 16mm | | ¥15,290 | ¥14,980 | ¥16,478(税込) |
| |
|
| 69128868 | VV3QZ22-17C-Q | (-) Rc | 17mm | | ¥13,860 | ¥12,980 | ¥14,278(税込) |
| |
|
| 69128877 | VV3QZ22-20C-D-00F-Q | (00F) G | 20mm | | ¥18,370 | ¥17,980 | ¥19,778(税込) |
| |
|