適合ハブ最小外径(Φmm)92(降伏点応力(Mpa):147、材質:FC250
85(降伏点応力(Mpa):176、材質:FC300、SS330
81(降伏点応力(Mpa):206、材質:FC350、SS400、S10C)
79(降伏点応力(Mpa):225、材質:S15C)
77(降伏点応力(Mpa):245、材質:FCD400、SS490、S20C)
75(降伏点応力(Mpa):274、材質:S30C)
74(降伏点応力(Mpa):294、材質:FC450、S45C)
72(降伏点応力(Mpa):343、材質:FCD500、S45C)
70(降伏点応力(Mpa):392、材質:FCD600、S55C)
69(降伏点応力(Mpa):411、材質:FC700)
2個取付けの場合
109(降伏点応力(Mpa):147、材質:FC250
97(降伏点応力(Mpa):176、材質:FC300、SS330
90(降伏点応力(Mpa):206、材質:FC350、SS400、S10C)
87(降伏点応力(Mpa):225、材質:S15C)
84(降伏点応力(Mpa):245、材質:FCD400、SS490、S20C)
81(降伏点応力(Mpa):274、材質:S30C)
79(降伏点応力(Mpa):294、材質:FC450、S45C)
76(降伏点応力(Mpa):343、材質:FCD500、S45C)
74(降伏点応力(Mpa):392、材質:FCD600、S55C)
72(降伏点応力(Mpa):411、材質:FC700)
用途シャフト(モーター出力軸等)とハブ(ギア、スプロケット、プーリー等)をキーレスで固定するときの摩擦締結具として寸法L2(mm)20寸法L3(mm)18P.C.D(mm)47.5全長L(mm)26外径(Φmm)60種別互換性あり材質炭素鋼質量(g)310タイプ廉価タイプ種類締結具使用温度範囲(℃)-40~+200ボルト長さ(mm)18ボルト径M6適合軸径(Φmm)35ボルト数12最大許容トルク(N・m)696許容スラスト(N)45.4×103ハブ側面圧(MPa)111軸側面圧(MPa)191ボルト締付トルク(N・m)12.7RoHS指令(10物質対応)対応