EBC-Brakes British Made Kevlar(R)Organic FA Series Brake Pads to fit Front Left
商品レビューを投稿する
内容量1個
適合車種YAMAHA、BT 1100 (2002-2006)、FJR 1300 (Non ABS-5JW) (2001-2004)、FJR 1300 A (2003-2005)、FZ6 Fazer S2 (2007-2009)、FZ6 S2 (2007-2009)、FZR 400 、FZR 400 RR 、FZS 1000 Fazer (2001-2005)、FZS 600 Fazer (1998-2003)、MT-07 Non ABS (2014-2016)、MT-07A ABS (2014-2018)、MT-07A Moto Cage (ABS) (2015-2017)、MT-07A Moto Cage (Non ABS) (2014-2016)、MT-09 (2014-2016)、MT-09 A (2014-2016)、MT-09 A Sport Tracker ABS (2014-2016)、MT-09 A Street Rally ABS (2014-2016)、MT-09 ABS (2017-2018)、MT-09 SP ABS (2018-2018)、MT-09 Tracer 900 ABS (2015-2018)、MT-09 Tracer 900 GT ABS (2018-2018)、Niken ABS (2018-2018)、TDM 900 (2002-2014)、TDM 900 A (2005-2013)、Tracer 700 (2016-2018)、TZR 125 (1993-1995)、TZR 250 (1989-1990)、TZR 250 RS (1992-1994)、TZR 250 SP (1990-1990)、TZR 250 SPR (1995-1995)、TZR 250R (1991-1993)、XJR 1300 (2000-2014)、XJR 1300 C-Racer (2015-2016)、XJR 1300 L (1999-1999)、XJR 1300 M (2000-2000)、XJR 1300 N-P (2001-2002)、XJR 1300 R-S (2003-2004)、XJR 1300 SP (1999-2001)、XSR 700 ABS (2016-2018)、XV 1700 (2003-2005)、XV 1900 A Midnight Star (2006-2008)、YZF 1000 R Thunderace (1996-2001)、YZF 600 R Thundercat (1996-2003)、YZF-R1 (1998-2003)、YZF-R6 (1999-2004)、YZF-R7 750 (1999-2001)
注文コード43845666
品番FA252
参考基準価格(税別)オープン
販売価格(税込)
¥6,598
販売価格(税別)