仕様●寸法ER(mm):65●寸法RF(mm):82
内径(Φmm)125
寸法A(mm)-
寸法D(mm)-
寸法W(mm)-
寸法J(mm)30
寸法MM(mm)-
寸法CD(mm)Φ63H10/f8
寸法LE(mm)-
寸法BL(mm)-
寸法CP(mm)183
寸法CA(mm)225
寸法CB(mm)-
寸法CW(mm)40
寸法AE(mm)-
寸法AF(mm)-
寸法CC(mm)90
寸法CL(mm)-
寸法CM(mm)-
寸法CR(mm)-
寸法CV(mm)18
寸法SD(mm)-
寸法CE(mm)-
寸法CK(mm)-
寸法CN(mm)-
寸法CT(mm)160
寸法KKM64×2
寸法DA(mm)-
寸法ED(mm)-
寸法RA(mm)290
寸法PL(mm)-
寸法FW(mm)80(0.1〜0.6)
寸法CF(mm)120