商品レビューを投稿する呼び径(A)32×20
32×20
125×100
25×15
20×8
80×32
40×32
50×25
32×25
80×50
50×32
65×15
10×8
80×15
125×80
32×15
100×25
25×20
150×125
20×15
15×10
80×40
100×65
40×15
150×65
20×10
65×40
40×20
65×50
50×40
80×25
100×32
25×10
15×8
65×25
65×32
8×6
100×80
40×25
50×20
150×100
125×65
65×20
80×20
100×40
100×50
150×50
80×65
50×15
150×80
100×20
呼び径(B)1-1/4×3/4
1-1/4×3/4
1×1/2
5×4
3/4×1/4
3×1-1/4
1-1/2×1-1/4
2×1
1-1/4×1
3×2
2-1/2×1/2
2×1-1/4
3/8×1/4
3×1/2
1-1/4×1/2
5×3
1×3/4
4×1
3/4×1/2
6×5
1/2×3/8
3×1-1/2
1-1/2×1/2
4×2-1/2
3/4×3/8
6×2-1/2
2-1/2×1-1/2
1-1/2×3/4
2-1/2×2
2×1-1/2
3×1
1×3/8
4×1-1/4
1/2×1/4
2-1/2×1
1/4×1/8
2-1/2×1-1/4
1-1/2×1
4×3
2×3/4
6×4
5×2-1/2
2-1/2×3/4
3×3/4
4×1-1/2
4×2
6×2
3×2-1/2
2×1/2
6×3
4×3/4
内容量1個注文コード82057565品番32A×20A
参考基準価格(税別)¥1,420販売価格(税込)¥604販売価格(税別)