仕様ヒロセ電機1.0 mm DF50シリーズ圧着ソケットハウジング. DF50シリーズ1.00 mm ピッチ電線対基板1列 / 2列フリーハンギングケーブル取り付け圧着ソケットハウジングです。このDF50シリーズ圧着ソケットハウジングは、ポジティブロック式ラッチ機構を備えているので、コンタクトがかん合すると手ごたえと音でわかります。そのため、このシリーズを高振動用途で使用しても、安全な接続が確保されます。このDF50シリーズ圧着ソケットのハウジングは、黒色のUL94V-0 PBT (DF50A)製又は白色のU長さ(mm)22.28幅(mm)8.5ピッチ(mm)2極数40シリーズDF50材質(ハウジング)PBT行数2RoHS指令(10物質対応)対応オス・メスメス実装タイプケーブルマウント接続方向ストレート
仕様ヒロセ電機1.0 mm DF50シリーズ圧着ソケットハウジング. DF50シリーズ1.00 mm ピッチ電線対基板1列 / 2列フリーハンギングケーブル取り付け圧着ソケットハウジングです。このDF50シリーズ圧着ソケットハウジングは、ポジティブロック式ラッチ機構を備えているので、コンタクトがかん合すると手ごたえと音でわかります。そのため、このシリーズを高振動用途で使用しても、安全な接続が確保されます。このDF50シリーズ圧着ソケットのハウジングは、黒色のUL94V-0 PBT (DF50A)製又は白色のU長さ(mm)11.95幅(mm)6.85ピッチ(mm)1極数10シリーズDF50材質(ハウジング)PBT行数1RoHS指令(10物質対応)対応オス・メスメス実装タイプケーブルマウント接続方向ストレート
仕様ヒロセ電機1.0 mm DF50シリーズ圧着ソケットハウジング. DF50シリーズ1.00 mm ピッチ電線対基板1列 / 2列フリーハンギングケーブル取り付け圧着ソケットハウジングです。このDF50シリーズ圧着ソケットハウジングは、ポジティブロック式ラッチ機構を備えているので、コンタクトがかん合すると手ごたえと音でわかります。そのため、このシリーズを高振動用途で使用しても、安全な接続が確保されます。このDF50シリーズ圧着ソケットのハウジングは、黒色のUL94V-0 PBT (DF50A)製又は白色のU長さ(mm)6.95幅(mm)6.85ピッチ(mm)1極数5シリーズDF50材質(ハウジング)PBT行数1RoHS指令(10物質対応)対応オス・メスメス実装タイプケーブルマウント接続方向ストレート
仕様ヒロセ電機1.0 mm DF50シリーズ圧着ソケットハウジング. DF50シリーズ1.00 mm ピッチ電線対基板1列 / 2列フリーハンギングケーブル取り付け圧着ソケットハウジングです。このDF50シリーズ圧着ソケットハウジングは、ポジティブロック式ラッチ機構を備えているので、コンタクトがかん合すると手ごたえと音でわかります。そのため、このシリーズを高振動用途で使用しても、安全な接続が確保されます。このDF50シリーズ圧着ソケットのハウジングは、黒色のUL94V-0 PBT (DF50A)製又は白色のU長さ(mm)15.95幅(mm)6.85ピッチ(mm)1極数14シリーズDF50材質(ハウジング)PBT行数1RoHS指令(10物質対応)対応オス・メスメス実装タイプケーブルマウント接続方向ストレート
仕様ヒロセ電機1.0 mm DF50シリーズ圧着ソケットハウジング. DF50シリーズ1.00 mm ピッチ電線対基板1列 / 2列フリーハンギングケーブル取り付け圧着ソケットハウジングです。このDF50シリーズ圧着ソケットハウジングは、ポジティブロック式ラッチ機構を備えているので、コンタクトがかん合すると手ごたえと音でわかります。そのため、このシリーズを高振動用途で使用しても、安全な接続が確保されます。このDF50シリーズ圧着ソケットのハウジングは、黒色のUL94V-0 PBT (DF50A)製又は白色のU長さ(mm)3.95幅(mm)6.85ピッチ(mm)1極数2シリーズDF50材質(ハウジング)PBT行数1RoHS指令(10物質対応)対応オス・メスメス実装タイプケーブルマウント接続方向ストレート
仕様ヒロセ電機1.0 mm DF50シリーズ圧着ソケットハウジング. DF50シリーズ1.00 mm ピッチ電線対基板1列 / 2列フリーハンギングケーブル取り付け圧着ソケットハウジングです。このDF50シリーズ圧着ソケットハウジングは、ポジティブロック式ラッチ機構を備えているので、コンタクトがかん合すると手ごたえと音でわかります。そのため、このシリーズを高振動用途で使用しても、安全な接続が確保されます。このDF50シリーズ圧着ソケットのハウジングは、黒色のUL94V-0 PBT (DF50A)製又は白色のU長さ(mm)5.95幅(mm)6.85ピッチ(mm)1極数4シリーズDF50材質(ハウジング)PBT行数1RoHS指令(10物質対応)対応オス・メスメス実装タイプケーブルマウント接続方向ストレート
仕様ヒロセ電機1.0 mm DF50シリーズ圧着ソケットハウジング. DF50シリーズ1.00 mm ピッチ電線対基板1列 / 2列フリーハンギングケーブル取り付け圧着ソケットハウジングです。このDF50シリーズ圧着ソケットハウジングは、ポジティブロック式ラッチ機構を備えているので、コンタクトがかん合すると手ごたえと音でわかります。そのため、このシリーズを高振動用途で使用しても、安全な接続が確保されます。このDF50シリーズ圧着ソケットのハウジングは、黒色のUL94V-0 PBT (DF50A)製又は白色のU長さ(mm)12.28幅(mm)8.5ピッチ(mm)2極数20シリーズDF50材質(ハウジング)PBT行数2RoHS指令(10物質対応)対応オス・メスメス実装タイプケーブルマウント接続方向ストレート
仕様ヒロセ電機1.0 mm DF50シリーズ圧着ソケットハウジング. DF50シリーズ1.00 mm ピッチ電線対基板1列 / 2列フリーハンギングケーブル取り付け圧着ソケットハウジングです。このDF50シリーズ圧着ソケットハウジングは、ポジティブロック式ラッチ機構を備えているので、コンタクトがかん合すると手ごたえと音でわかります。そのため、このシリーズを高振動用途で使用しても、安全な接続が確保されます。このDF50シリーズ圧着ソケットのハウジングは、黒色のUL94V-0 PBT (DF50A)製又は白色のU長さ(mm)22.28幅(mm)8.5ピッチ(mm)2極数40シリーズDF50材質(ハウジング)PBT行数2RoHS指令(10物質対応)対応オス・メスメス実装タイプケーブルマウント接続方向ストレート
仕様ヒロセ電機1.0 mm DF50シリーズ圧着ソケットハウジング. DF50シリーズ1.00 mm ピッチ電線対基板1列 / 2列フリーハンギングケーブル取り付け圧着ソケットハウジングです。このDF50シリーズ圧着ソケットハウジングは、ポジティブロック式ラッチ機構を備えているので、コンタクトがかん合すると手ごたえと音でわかります。そのため、このシリーズを高振動用途で使用しても、安全な接続が確保されます。このDF50シリーズ圧着ソケットのハウジングは、黒色のUL94V-0 PBT (DF50A)製又は白色のU長さ(mm)9.95幅(mm)6.85ピッチ(mm)1極数8シリーズDF50材質(ハウジング)PBT行数1RoHS指令(10物質対応)対応オス・メスメス実装タイプケーブルマウント接続方向ストレート