仕様最小負荷電流:0.15 A rms最大負荷電流:40 A取り付けタイプ:基板実装最小負荷電圧:48 V rms最大負荷電圧:530 V rms最小電圧制御:4 V dc最大電圧制御:32 V dcスイッチングタイプ:ゼロクロスターミナルタイプ:スルーホール出力装置:SCRパッケージスタイル:DIP最大ターンオン時間:1/2 cycle寸法:35 x 28.4 x 6.3mm定格電圧範囲:48 → 530VrmsDIP SSR LR Series - Crydom. These Crydom LR series DIP SSRs are low profile with an above board height of only 6.3 mm.. Zero-cross switching where stated otherwise Random-fireRoHS指令(10物質対応)対応