The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoderThey are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
仕様●最大出力トルク:19.3 Nm●電源電圧:230 V ac●出力スピード:1000 rpm●許容入力:0.9 kW●コード番号:215-3444アズワン品番65-7275-77
The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoderThey are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9112アズワン品番65-7350-37
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9154アズワン品番65-7351-99
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●通信プロトコル:IO-LINK●幅:18mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9148アズワン品番65-7349-57
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124アズワン品番65-7353-02
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:40 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Non-Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9158アズワン品番65-7351-89
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
The Omron incremental rotary encoders are IP64 (improved oil-proof construction with sealed bearings) standard encoders, having maximum permissible speed upto 6,000 r/min .These pre wired model encoders are vibration and shock resistant and are made up of aluminium .Incremental model External diameter of 50 mm Resolution of up to 2,000 ppr
仕様●エンコーダー技術:インクリメンタル●パルス/回転:360●最大回転数:6000rpm●電源電圧:24 V dc●コード番号:215-3300アズワン品番65-7273-57
The Omron DRT2-series Smart Slaves decrease total costs and reduce work when used in a variety of manufacturing site applications, such as maintenance and quality controlThe Slave Units monitor the networks power supply voltage and communications errors, which can be easily read using Support SoftwareIn addition, the number of ON/OFF operations and total operating time of the devices wired to the slave are counted at the slave, which enables providing notification when maintenance is required.Dielectric strength 500 VAC (between isolated circuits) Noise immunity Conforms to IEC61000-4-4, 2 kV (power line) Shock resistance and vibration resistance
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:Cable●電源電圧:10 → 30 V dc●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●逆極性保護:あり●コード番号:188-9082アズワン品番65-7351-98
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy