仕様零バランス/±5% of R.O.タイプ台秤タイプ抵抗(Ω)(入力端子間)420±30(出力端子間)350±5定格出力2mV/V±10%温度補償(℃)-10~40防塵防水性能IP54温度の影響(零点)0.023%of R.O./10℃(出力)0.014%of Load/10℃ Typ.ケーブル外径(Φmm)3.5印加電圧(V)(推奨)DC12、(最大)DC15絶縁抵抗2000MΩ以上/DC50V(B/E)許容過負荷150%of R.C.限界過負荷200%of R.C.総合誤差0.02%of R.O.