アルスコーポレーション3日以内出荷
電動のパワーで高所の枝をラクラク切断。取り回しが良いコードレス設計。2.14kgの軽量設計、重心が低く重量バランスが良いので軽く持てる。開閉スピードは片道0.3秒、電動パワー&スピーディーで作業が効率的に。刃に15°角度をつけているので切りたい枝を狙いやすい。パイプは270°回転するので楽な姿勢で剪定できる。指の動きと刃の動きが連動する追従式で枝の狭いスキマも狙いやすい。国産の高品質な刃物鋼を使用。刃は錆に強くヤニがつきにくいハードクローム仕上げ。安心の1年間無料保証付き、ユーザー登録で保証期間を1年6カ月に延長。電圧DC14.4V、バッテリー容量2.5Ah。充電電圧AC100V~240V 50/60Hz。標準充電時間1~2時間(バッテリー1本当たり)。連続使用時間3~4時間(バッテリー1本あたり、作業条件により変動)
用途電動の力で高所の枝をラクラク切断セット内容本体/バッテリーガード/バッテリー2本/充電器/メンテナンス工具/油さし/取扱説明書(保証書付き)/ユーザー登録用紙全長(mm)2270質量(g)2140(※バッテリー取付時)電圧(V)DC14.4刃長(mm)52連続使用時間(時間)3~4・※バッテリー1本あたり、作業条件により変動バッテリー容量(Ah)2.5充電電圧(V)AC100~240(※50/60Hz)充電時間(時間)1~2(※バッテリー1本当たり)