P-SensorIDECH(アイデック)3日以内出荷
小型・軽量設計で持ち運び測定が可能なPM2.5センサーです。本体にデータロギング機能を搭載し、1分間隔で約37日分の測定データを保存できます。空気環境の簡易測定や現場調査に適しています。
測定範囲10~600μg/m3質量(g)120寸法(幅W×奥行D×高さH)(mm)70×43×105※突起部除く記録方式CSV(時刻・平均濃度・K値)保存温度(℃)-30~65 ※結露なきこと測定対象PM2.5(粉じん)通信方式USB(Full-speed)起動時間(秒)最大150動作温度(℃)0~45 ※結露なきこと動作角度鉛直消費電流最大120mA(Typ.90mA)データ記録件数最大54272点記録間隔1分間隔設定項目時刻同期・K値設定(K値 0.01~99.99)検出範囲粒径0.3μm以上測定値の保存約37日給電端子USB(micro-B)