絞り込み
ブランド
- シュナイダーエレクトリック
- モノタロウ(5)
- SIEMENS(249)
- IDEC(和泉電気)(120)
- NKKスイッチズ(旧:日本開閉器)(92)
- 富士電機(82)
- ニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)(63)
- omron(オムロン)(50)
- アイマーク(20)
- SUS(エスユーエス)(11)
- Aratas(旧:omron)(11)
- ユーボン(9)
- 篠原電機(8)
- サンミューロン(8)
- エスコ(7)
- APEM(7)
- EATON(イートン)(5)
- ナカマック(5)
- EAO(4)
- 三菱電機(3)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(35)
特価

ZBE101
シュナイダーエレクトリック¥2,498税込¥2,7481個当日出荷仕様●Contact operation:Slow-break質量(kg)0.011タイプProduct or Component:Contact block、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1保護構造IP20シリーズZBE接点構成1NO保護等級IP20 IEC 60529締付トルク(N・m)0.8~1.2操作力(N)2.3 N NO changing electrical state保存温度範囲(℃)-40~70機械的耐久性10000000サイクル電気的耐久性1000000サイクル耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
スイッチモジュール コンタクトブロック 24V ネジターミナル Schneider Electric
シュナイダーエレクトリック¥7,998税込¥8,7981個7日以内出荷仕様照明の色:白、末端様式:ネジ、Better World 製品:ありシリーズHarmony XB照明ユニバーサルLEDRoHS指令(10物質対応)対応ブロックタイプライトブロック定格電圧(kV)24
ZBVB1
シュナイダーエレクトリック¥7,998税込¥8,7981個当日出荷質量(kg)0.017タイプProduct or Component:Light block、Signalling:Steady使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZBV電源電圧(V)制限:AC21.6~26.4、DC19.2~30保護等級IP20 IEC 60529ヘッド形状screw:Cross Philips no 1、cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm消費電流(mA)15寿命100000 h at rated voltage and 25℃締付トルク(N・m)0.8~1.2保存温度範囲(℃)-40~70RoHS指令(10物質対応)対応耐用年数(年)10
ZB5AS844
シュナイダーエレクトリック¥15,980税込¥17,5781個当日出荷幅(mm)40質量(kg)0.046直径(Φmm)40高さ(mm)40タイプProduct or Component:Head for emergency stop push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1、IEC 60204-1、IEC 60364-5-53、ISO 13850、GB 14048.5シリーズZB5深さ(mm)57保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットTurn to release保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ40mm、unmarkedクラスClass II IEC 60536耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Dark grey plastic耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB4BS844
シュナイダーエレクトリック¥17,980税込¥19,7781個当日出荷幅(mm)40質量(kg)0.073直径(Φmm)40高さ(mm)40タイプProduct or Component:Head for emergency switching off push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格UL 508、IEC 60947-5-5、CSA C22.2 No 14、IEC 60947-5-4、JIS C8201-5-1、IEC 60947-1、IEC 60947-5-1、IEC 60204-1、IEC 60364-5-53、GB 14048.5、ISO 13850、JIS C8201-1シリーズZB4深さ(mm)57保護等級IP66 IEC 60529、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットTurn to release保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ40mm、unmarkedクラスClass I IEC 61140取付径(Φmm)22.5RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB4BL7341
シュナイダーエレクトリック¥5,398税込¥5,9381個7日以内出荷質量(kg)0.056タイプProduct or Component:Head for double-headed push-button、Operator:spring return、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZB4保護等級IP69 IEC 60529、IP66 IEC 60529、IP69Kヘッド形状Shape of signaling unit:Rectangular操作description:Green ''I''-red ''O''保存温度範囲(℃)-40~70機械的耐久性1000000サイクル操作部形状1 flush-1 projecting push-buttonsクラスClass I IEC 60536取付径(Φmm)22RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
レンズリング
シュナイダーエレクトリック¥9,998税込¥10,9981個7日以内出荷ILLUMINATED RING 230V 1 RED FIXED LED TEXT ARRET D URGENCE WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9249アズワン品番65-7841-12
レンズリング
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷ILLUMINATED RING 24V 2 W/R FIXED LED TEXT PARADA DE EMERGENCIA WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9261アズワン品番65-7842-27
レンズリング
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷ILLUMINATED RING 24V 2 W/R FIXED LED TEXT ARRESTO DI EMERGENZA WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9262アズワン品番65-7842-31
レンズリング
シュナイダーエレクトリック¥8,798税込¥9,6781個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
レンズリング
シュナイダーエレクトリック¥7,998税込¥8,7981個7日以内出荷ILLUMINATED RING 230V 1 RED FIXED LED TEXT EMERGENCY STOP WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9252アズワン品番65-7841-34
凡例プレート
シュナイダーエレクトリック¥859税込¥9451個7日以内出荷モジュール式Harmony XB5シリーズの22 mmプラスチック製制御装置及び信号伝達ユニットは、設置の簡便性、効率性、柔軟性、モダンなデザイン、及び堅牢性を兼ね備え、ほとんどの産業用途に対応しています。病気専用の凡例プレート O 90 です。E。ロゴの付いたテキストが表示されないようにします仕様●種類:凡例プレート●併用可能製品:緊急停止、ZB5AS84W●シリーズ:ZBY●コード番号:195-8736アズワン品番65-7835-02
凡例プレート
シュナイダーエレクトリック¥859税込¥9451個7日以内出荷モジュール式Harmony XB5シリーズの22 mmプラスチック製制御装置及び信号伝達ユニットは、設置の簡便性、効率性、柔軟性、モダンなデザイン、及び堅牢性を兼ね備え、ほとんどの産業用途に対応しています。病気専用の凡例プレート O 90 です。E。ロゴ付きの非常停止テキストを停止する仕様●種類:凡例プレート●併用可能製品:緊急停止、ZB5AS84W●シリーズ:ZBY●コード番号:195-8735アズワン品番65-7834-91
スイッチモジュール コンタクトブロック スクリュークランプターミナル
シュナイダーエレクトリック¥12,980税込¥14,2781個7日以内出荷Schneider Electric / Harmony XB4シリーズ(ZB4-B) / ライトブロック。Schneider ElectricのHarmony XB4シリーズのライトブロック、特にZB4製品は、信頼性と確実性が最も必要なときにそれを発揮します。通常、この製品はパイロットライトの本体として使用し、パイロットライトヘッドと併せて使用できます。特長と利点。本体 / ライトブロックアセンブリ一式(白熱電球は製品に付属する場合としない場合があります。データシートを参照してください) 定格1.2 VA → 6 Vの一体型トランスによるライトブロック電源 軽量、簡単な取り付けと設定。簡単に取り外して調整可能。 XB4コンタクトブロックシリーズで標準のSchneider Green Premium製品。他社同等品より環境に優しく、安全な廃棄が簡単 Schneider Electricの18か月間保証 保護等級 - IP20等級(12 mmまでの固体の侵入を防止) EN / IEC60947-1、60947-5-1、60947-5-4 UL508及びCSA C22.2 No 14 耐振動性: 5 gn (f:2 → 500 Hz)、IEC60068-2-6適合 耐衝撃性: 持続時間に応じて最大30 / 50 gn (仕様についてはデータシートを参照)。用途:。パイロットライトと併用仕様●ブロックのタイプ:ライトブロック●シリーズ:Harmony XB4●照明タイプ:白熱●末端様式:スクリュークランプ●ボディ / 固定カラー付属:あり●LED含む:なし●コード番号:330-9546アズワン品番65-7830-67
コンタクトブロック スクリュークランプターミナル
シュナイダーエレクトリック¥3,798税込¥4,1781個7日以内出荷CE、UL、CSA、CCC。スプリングクランププラスチック製固定カラーコンタクトブロックアセンブリ。ケーブル終端あり又はなしで、ストランド / ソリッドワイヤに対応 異なるワイヤサイズを使用: 最小: 1 x 24 AWG / 0.2 mm (ケーブル終端なし)、最大: 2 x 14 AWG / 1.5 mm (ケーブル終端なし)、2 x 16 AWG / 1.5 mm (ケーブル終端あり) 両方のケーブルクランプの開操作がシングルレバーアクションで可能 絶縁時のクランプを防ぐ設計 確実な接続を視覚的に表示 テストプローブ用穴あけ成形仕様●ブロックのタイプ:コンタクトブロック●シリーズ:Harmony XB5●末端様式:スクリュークランプ●コード番号:553-949アズワン品番65-7844-98
コンタクトブロック 1NO スクリュークランプターミナル
シュナイダーエレクトリック¥6,798税込¥7,4781個7日以内出荷CE、UL、CSA、CCC。スプリングクランプ金属製固定カラーコンタクトブロックアセンブリ。ケーブル終端あり又はなしで、ストランド / ソリッドワイヤに対応 異なるワイヤサイズを使用: 最小: 1 x 24 AWG / 0.2 mm (ケーブル終端なし)、最大: 2 x 14 AWG / 1.5 mm (ケーブル終端なし)、2 x 16 AWG / 1.5 mm (ケーブル終端あり) 両方のケーブルクランプの開操作がシングルレバーアクションで可能 絶縁時のクランプを防ぐ設計 確実な接続を視覚的に表示 テストプローブ用穴あけ成形 スプリングクランプ式の端子接続仕様●Contact operation:Slow-break●コード番号:553-995●末端様式:スクリュークランプ●ボディ/固定カラー付属:あり材質Fixing collar:Zamak幅(mm)46.2質量(kg)0.043高さ(mm)27.6タイプProduct or Component:Complete body/contact assembly、Head:Standard、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 60947-1、UL 60947-5-1、UL 60947-5-5、UL 1059、UL 486E、CSA C22.2 No 60947-1、CSA C22.2 No 60947-5-1、CSA C22.2 No 158、CSA C22.2 No 65、IACS E10シリーズZB4接点構成1NO深さ(mm)30保護等級IP20 IEC 60529操作力(N)2.45 N NO changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクルアズワン品番65-7836-56耐衝撃25gn6ms(1000 shocks on each axis IEC 60068-2-27)、30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=10~500)conforming to IEC 60068-2-6、25 mm peak to peak (f=2~10)conforming to IEC 60068-2-6
凡例プレート
シュナイダーエレクトリック¥569税込¥6261個7日以内出荷Schneider Electric 凡例プレートです。Schneider Electrics 凡例プレートは、本質的に、Schneider Harmony XB4 / XB5 シリーズで使用できる、刻印又はマーク付きのラベルです。このシリーズの凡例プレートは、押ボタン、スイッチ、その他の類似技術と併用できます。凡例に表示されるテキストは、コンポーネントを押したり、引いたり、押したり、ひねったりしたときの動作を示します。仕様●種類:凡例ホルダー●併用可能製品:Harmony XB4シリーズ、Harmony XB5シリーズ●シリーズ:Harmony XB●コード番号:815-1926アズワン品番65-7825-04
レンズリング
シュナイダーエレクトリック¥7,998税込¥8,7981個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring, PARADA DE EMERGENCIA, 24 V, ZBY9W2B430 Maximise safety and efficiency in your workplace and secure peace-of-mind with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B430 is a 24 V仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9238アズワン品番65-7842-28
レンズリング
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷ILL。RING 24V 2 WHITE/RED FIXED LED NO TEXT WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Unmarked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9257アズワン品番65-7841-16
レンズリング
シュナイダーエレクトリック¥7,598税込¥8,3581個7日以内出荷ILLUMINATED RING 230V 1 RED FIXED LED TEXT PARADA DE EMERGENCIA WITH LOGO YELLOW LABEL.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9253アズワン品番65-7841-35
レンズリング
シュナイダーエレクトリック¥7,598税込¥8,3581個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring, ARRESTO DI EMERGENZA WITH LOGO, 24 V, ZBY9W2B630 Secure optimum accessibility for your emergency stop system with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B630 is a 24 V LED仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9239アズワン品番65-7842-29
シュナイダーエレクトロニック ペンダントステーションエンクロージャ
シュナイダーエレクトリック¥32,980税込¥36,2781個7日以内出荷ペンダント制御ステーションXAC-A。ペンダント制御ステーションは補助回路です。 非常に堅牢なこれらのペンダント制御ステーションは、機械処理向けに設計されており、IEC規格の各種安全要件にも準拠。CEマーキング UL / CSA認証取得 IP65 ポリプロピレン製二重絶縁被覆 ねじクランプ接続仕様●シリーズ:Harmony XACA●カットアウト直径:22mm●穴の数:6●エンクロージャの色:黄●ボックスの素材:ポリプロピレン●併用可能製品:XAC A動作ヘッド●IP保護等級:IP65●長さ:500mm●幅:80mm●深さ:70mm●動作温度 Max:+70℃●動作温度 Min:-25℃●コード番号:815-1800アズワン品番65-7842-87
シャッター
シュナイダーエレクトリック¥1,798税込¥1,9781個7日以内出荷動作温度範囲: -40 → 70 ℃ ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 利点 最も過酷な環境でも高い性能を発揮します 埋込型キットで強化された魅力的なデザイン モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる仕様●種類:シャッター●併用可能製品:ZB4F押しボタン, ZB5F押しボタン●シリーズ:ZB4●コード番号:185-3696アズワン品番65-7828-50
ガード
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷UL、CSA、IEC、CE、JIS、NEMA。ZB5シリーズアクセサリ。ZB5 / XB5シリーズプッシュボタン用の幅広いアクセサリ。仕様●種類:ガード●併用可能製品:XB4 et XB5 シリーズ●シリーズ:Harmony XB●コード番号:815-1765アズワン品番65-7824-88
押しボタンスイッチ用キャップ
シュナイダーエレクトリック¥839税込¥9231個7日以内出荷。動作温度範囲: -40 → 70 ℃ 優れた化学的耐性 ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます。 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 利点 化学環境(洗浄溶剤、アルコール、洗剤、切削油、牛乳)で高い性能を発揮 スタイリッシュで清掃が簡単な、魅力的で手頃な価格の埋込型タイプです モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 すべてのセグメントと用途に対応する汎用製品:産業用 包装、マテリアルハンドリング、ポンプなどの機械やコントロールパネル 飲食品、海洋など、建築やインフラストラクチャなど、過酷な環境に最適です 配電盤、公共施設、レストラン、商業ビル、空港など埋込型押ボタン用の赤色のプレーンキャップ( S-P )です仕様●種類:プレーンキャップ●併用可能製品:ZB4FA0 及び ZB5FA0 押ボタン●シリーズ:ZB4●コード番号:185-3635アズワン品番65-7829-27
押しボタンスイッチ用キャップ
シュナイダーエレクトリック¥649税込¥7141個7日以内出荷。動作温度範囲: -40 → 70 ℃ 優れた化学的耐性 ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます。 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 利点 化学環境(洗浄溶剤、アルコール、洗剤、切削油、牛乳)で高い性能を発揮 スタイリッシュで清掃が簡単な、魅力的で手頃な価格の埋込型タイプです モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 すべてのセグメントと用途に対応する汎用製品:産業用 包装、マテリアルハンドリング、ポンプなどの機械やコントロールパネル 飲食品、海洋など、建築やインフラストラクチャなど、過酷な環境に最適です 配電盤、公共施設、レストラン、商業ビル、空港など埋込型押ボタン用の白色プレーンキャップ(上矢印 Arrow )です仕様●種類:プレーンキャップ●併用可能製品:ZB4FA0 及び ZB5FA0 押ボタン●シリーズ:ZB4●コード番号:185-3633アズワン品番65-7827-35
スイッチモジュール コンタクトブロック スクリュークランプターミナル
シュナイダーエレクトリック¥12,980税込¥14,2781個7日以内出荷。Schneider Electric / Harmony XB4シリーズ(ZB4-B) / ライトブロック。Schneider ElectricのHarmony XB4シリーズのライトブロック、特にZB4製品は、信頼性と確実性が最も必要なときにそれを発揮します。通常、この製品はパイロットライトの本体として使用し、パイロットライトヘッドと併せて使用できます。特長と利点。本体 / ライトブロックアセンブリ一式(白熱電球は製品に付属する場合としない場合があります。データシートを参照してください) 定格1.2 VA → 6 Vの一体型トランスによるライトブロック電源 軽量、簡単な取り付けと設定。簡単に取り外して調整可能。 XB4コンタクトブロックシリーズで標準のSchneider Green Premium製品。他社同等品より環境に優しく、安全な廃棄が簡単 Schneider Electricの18か月間保証 保護等級 - IP20等級(12 mmまでの固体の侵入を防止) EN / IEC60947-1、60947-5-1、60947-5-4 UL508及びCSA C22.2 No 14 耐振動性: 5 gn (f:2 → 500 Hz)、IEC60068-2-6適合 耐衝撃性: 持続時間に応じて最大30 / 50 gn (仕様についてはデータシートを参照)。用途:。パイロットライトと併用仕様●ブロックのタイプ:ライトブロック●シリーズ:Harmony XB4●照明タイプ:白熱●末端様式:スクリュークランプ●ボディ / 固定カラー付属:あり●LED含む:なし●コード番号:330-9530アズワン品番65-7830-63
Schneider Electric, 押しボタンヘッド, Harmony XB4 スプリングリターン, 緑
シュナイダーエレクトリック¥2,498税込¥2,7481個7日以内出荷仕様Better World 製品:あり材質押しボタン:メタル直径(Φmm)プッシュボタン:28.5シリーズHarmony XB4ボタン形状プッシュボタン:丸形ボタン色プッシュボタン:緑特性ヘッド、スプリングリターン式プッシュボタン用、マーク付き、ZB4シリーズ. Harmony XB4シリーズのスプリングリターン式プッシュボタン用ヘッド製品群です。. 丸型 マーク付きIP等級IP66, IP67, IP69Kカットアウト直径(Φmm)22ボタン仕様押しボタンの作動:スプリングリターン最大動作温度(℃)70
コンタクトブロック 2NC ファストンターミナル Schneider Electric
シュナイダーエレクトリック¥2,298税込¥2,5281個7日以内出荷仕様末端様式:ファストン、ボディ / 固定カラー付属:ありシリーズHarmony XB6接点構成2NC特性非照光式スイッチ用のサブアセンブリ各種認証Better World 認証:Green Premiumブロックタイプコンタクトブロック
Schneider Electric, 押しボタンヘッド, Harmony XB6 スプリングリターン, 緑
シュナイダーエレクトリック¥1,598税込¥1,7581個7日以内出荷仕様Better World 製品:あり材質押しボタン:プラスチック直径(Φmm)プッシュボタン:18シリーズHarmony XB6ボタン形状プッシュボタン:丸形ボタン色プッシュボタン:緑RoHS指令(10物質対応)対応特性プッシュボタンヘッド、Illuminated. Schneider Electric XB6/ZB6プラスチックベゼル付きプッシュボタン、パイロットライト及びセレクタスイッチは、表面積の狭い用途向けに特別に設計されています。 IP 65保護等級により、これらの製品はあらゆるタイプの用途に使用できます。. 照光型プッシュボタン用のヘッド さまざまな色を用意 プラスチックベゼルIP等級IP65カットアウト直径(Φmm)16ボタン仕様押しボタンの作動:スプリングリターン最大動作温度(℃)70
Schneider Electric, プッシュボタン, Harmony XB4 モーメンタリ, 緑
シュナイダーエレクトリック¥4,698税込¥5,1681個7日以内出荷仕様Better World 製品:あり材質押しボタン:メタルシリーズHarmony XB4ボタン形状プッシュボタン:丸形ボタン色プッシュボタン:緑RoHS指令(10物質対応)対応特性過酷な環境向けプッシュボタンヘッドZB4-B. Schneider ElectricのHarmony XB4プッシュボタンヘッドはクロムめっきメタル製で、過酷な環境での使用に最適です。. 取り付け直径22 m IEC 61140クラスI準拠 垂直 / 水平取り付け マークなし IP69K IEC60529 IP66保護等級IP等級IP66, IP67, IP69Kカットアウト直径(Φmm)22ボタン仕様押しボタンの作動:モーメンタリ
Schneider Electric, 押しボタンヘッド, Harmony XB4 ラッチング, 赤
シュナイダーエレクトリック¥5,998税込¥6,5981個7日以内出荷仕様プッシュボタンのマーク:マークなし、ボディ / 固定カラー付属:なし材質押しボタン:メタル直径(Φmm)プッシュボタン:28.5シリーズHarmony XB4ボタン形状プッシュボタン:丸形ボタン色プッシュボタン:赤RoHS指令(10物質対応)対応特性末端様式:スクリュークランプ各種認証Better World 認証:Green PremiumIP等級IP66、IP69Kカットアウト直径(Φmm)22ボタン仕様押しボタンの作動:ラッチング
押しボタンコンタクトブロック Schneider Electric
シュナイダーエレクトリック¥3,500税込¥3,8501個7日以内出荷仕様Better World 製品:ありシリーズHarmony XB4特性固定カラー. Schneider Electric / Harmony XB4シリーズ(ZB4-B) / ライトブロック. Schneider ElectricのHarmony XB4シリーズのライトブロック、特にZB4製品は、信頼性と確実性が最も必要なときにそれを発揮します。通常、この製品はパイロットライトの本体として使用し、パイロットライトヘッドと併せて使用できます。. 特長と利点. 軽量、取り付けと設定が簡単なねじクランプ端子コネクタ。簡単に取り外して調整可能。 機械的耐久性: 5,000,000回の使用。最高品質の製品をお届けするために、Schneiderが厳格なテストを実施しています。 XB4コンタクトブロックシリーズで標準のSchneider Green Premium製品。他社同等品より環境に優しく、安全な廃棄が簡単 Schneider Electricの18か月間保証 保護等級及び安全機能 - IEC60529準拠のIP20 (特定サイズの工具、水分などに対する保護) EN / IEC60947-1、60947-5-1、60947-5-4 UL508及びCSA C22.2 No 14 耐振動性: 5 gn (f2 → 500 Hz)、IEC60068-2-6適合 耐衝撃性: 持続時間に応じて最大30 / 50 gn (仕様についてはデータシートを参照) 10 Aカートリッジヒューズを使用したEN / IEC60947-5-1適合の短絡保護. 用途:. パイロットライト、押しボタン用LEDインジケータ
Schneider Electric, ガード, ZBZ1602
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷仕様Better World 製品:あり種類黒色金属製ガードシリーズHarmony XBRoHS指令(10物質対応)対応併用可能製品XB4シリーズ、XB5シリーズ
コンタクトブロック 1NO 2NC 600 V ねじターミナル Schneider Electric
シュナイダーエレクトリック¥7,898税込¥8,6881個7日以内出荷仕様末端様式:ネジ、ボディ / 固定カラー付属:ありシリーズHarmony XB4接点構成1 NO + 2 NCRoHS指令(10物質対応)対応特性固定カラー. Schneider Electric / Harmony XB4シリーズ(ZB4-B) / ライトブロック. Schneider ElectricのHarmony XB4シリーズのライトブロック、特にZB4製品は、信頼性と確実性が最も必要なときにそれを発揮します。通常、この製品はパイロットライトの本体として使用し、パイロットライトヘッドと併せて使用できます。. 特長と利点. 軽量、取り付けと設定が簡単なねじクランプ端子コネクタ。簡単に取り外して調整可能。 機械的耐久性: 5,000,000回の使用。最高品質の製品をお届けするために、Schneiderが厳格なテストを実施しています。 XB4コンタクトブロックシリーズで標準のSchneider Green Premium製品。他社同等品より環境に優しく、安全な廃棄が簡単 Schneider Electricの18か月間保証 保護等級及び安全機能 - IEC60529準拠のIP20 (特定サイズの工具、水分などに対する保護) EN / IEC60947-1、60947-5-1、60947-5-4 UL508及びCSA C22.2 No 14 耐振動性: 5 gn (f2 → 500 Hz)、IEC60068-2-6適合 耐衝撃性: 持続時間に応じて最大30 / 50 gn (仕様についてはデータシートを参照) 10 Aカートリッジヒューズを使用したEN / IEC60947-5-1適合の短絡保護. 用途:. パイロットライト、押しボタン用LEDインジケータ各種認証Better World 認証:Green Premiumブロックタイプコンタクトブロック定格電圧(kV)600
Schneider Electric, プッシュボタンフリップガード, ZB4BZ64
シュナイダーエレクトリック¥3,398税込¥3,7381個7日以内出荷仕様Better World 製品:あり種類施錠可能なフラップシリーズHarmony XB4特性Schneider電気機器アクセサリ. Schneider Electric ZB4シリーズプッシュボタンスイッチの業務用アクセサリ製品です。 アクセサリには、保護ガード、透明カバー、成形ガード、埋込型キットが含まれます。併用可能製品22 mm埋込型プッシュボタン
コンタクトブロック 1NO スクリュークランプターミナル Schneider Electric
シュナイダーエレクトリック¥2,998税込¥3,2981個7日以内出荷仕様末端様式:スクリュークランプ、ボディ / 固定カラー付属:なしシリーズHarmony XB接点構成1NORoHS指令(10物質対応)対応特性CE、UL、CSA、CCC. コンタクトブロックはスタックできません。Schneider Electric / Harmony XB4シリ-ズ / コンタクトブロック. Schneider ElectricのHarmony XB4シリ-ズコンタクトブロックは、高品質のコンタクトブロックで、あらゆる電気回路のニ-ズに最適です。 Schneider Electricは高品質の製品を誇っており、XB4シリ-ズも例外ではありません。特長と利点. スロ-ブレ-クコンタクト動作タイプ。接続にスプリングクランプ端子付きの標準コンタクトを使用 気温-40~+70 ℃の範囲で、さまざまな分野に使用可能 迅速な配線 - 3倍速い配線により、長期的に時間とコストを節約 XB4シリ-ズは優れた耐振動性を発揮 ケ-ブル端子の有無にかかわらず、必要に応じて、より線又はソリッドワイヤに対応 - 端子なしケ-ブルのワイヤサイズは1 x 24 AWG/0.2mm2以上 - 端子付きケ-ブルのワイヤサイズは1 x 26 AWG/1.5mm2以上 - ケ-ブルの装着に工具は不要ZB4及びZB5デバイスの間では継手が標準(ねじクランプを使用) 1回のレバ-操作だけで両方のケ-ブルクランプを開くことができ、限られた時間で複数の異なる端子のクランプを解除し、時間を節約 XB4コンタクトブロックには、目視できるインジケ-タがあり、安全な接続領域を見つける場合に有効。この設計により、絶縁材のクランプを防止可能 標準的に設けられた成形穴で、必要に応じてテストプロ-ブに使用 XB4コンタクトブロックシリ-ズで標準のSchneider Green Premium製品 Schneider18か月のメ-カ-保証 保護等級: IEC60529規格に準拠したIP20保護等級。固形物に対する保護を実現 EN/IEC60947-1、60947-5-1、60947-5-4など、業界で認知された規格(デ-タシ-トをご確認) 耐衝撃性: 最大30 gn (正弦半波加速度作用時間18 ms)、最大50 gn (正弦半波加速度作用時間11 ms). 用途:. 押ボタン、信号コントロ-ラなどと併用各種認証Better World 認証:Green Premiumブロックタイプコンタクトブロック
Schneider Electric, シャッター, ZB6YA001
シュナイダーエレクトリック¥1,698税込¥1,8681個7日以内出荷仕様ZB6 シリーズ押ボタン用ガードです. ZB6 シリーズのすべてのボタン用のガードです。 シンプルで効果的な保護により、動作エラーを回避します。種類保護シャッターシリーズHarmony XB6
コンタクトブロック 2NC ネジターミナル Schneider Electric
シュナイダーエレクトリック¥4,198税込¥4,6181個7日以内出荷仕様末端様式:ネジ、ボディ / 固定カラー付属:なしシリーズHarmony XB接点構成2NCRoHS指令(10物質対応)対応特性内蔵ラチェットを介してベースプレート又は別のボディ上ですばやく取り付け. Schneider Electric / Harmony XB4 / 5シリーズ(ZBE) / コンタクトブロック. Schneider ElectricのHarmony XB4 / 5シリーズのコンタクトブロック(ZBE)をご紹介します。これらのコンタクトブロックシリーズは、エンドユーザーに最高品質の製品をお届けするため、厳密なテストを経ています。 Schneiderの「Green Premium」製品リストは、安心感を提供するものです。これらの製品は、エネルギーを効率的に消費し、廃棄が簡単で、グリーンプレミアムシール認定シールに留意しています。. 特長と利点. 軽量、取り付けと設定が簡単なねじクランプ端子コネクタ。簡単に取り外して調整可能。押しボタンカラーに取り付け可能 100,000,000回の機械的耐久性、長寿命、品質を保証 Harmony XB4 / 5シリーズで標準のSchneider Green Premium製品。他社同等品より環境に優しく、安全な廃棄が簡単 Schneider Electricの18か月間保証 保護等級及び安全機能 - EN/ IEC60947-5-1、60204-32 UL508及びCSA C22.2 No 14 耐振動性: 5 gn (2 → 500 Hz)、IEC60068-2-6適合 耐衝撃性: 30 / 50 gn、IEC60068-2-27準拠(データシート参照) 10 Aカートリッジヒューズを使用したEN / IEC60947-5-1適合の短絡保護. 用途:. 押しボタンカラー各種認証Better World 認証:Green Premiumブロックタイプコンタクトブロック